Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 1-1/8 in Alloy Steel, Zinc Yellow Finish, 5 PK
Mfr # U37061.112.0001
Zoro # G9906121
product price: $6.39
/pk 5, $1.28/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Alloy Steel
- Finish Zinc Yellow
- Outside Diameter 1.847 in
- Minimum Thickness 0.2813 in
- Maximum Thickness 0.281 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U37061.112.0001
- Zoro # G9906121
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | 1-1/8 in |
Outside Diameter | 1.847 in |
Inside Diameter | 1.129 in |
Inside Diameter Tolerance | +/-0.012 |
Outside Diameter Tolerance | Not Rated |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Zinc Yellow, Material Steel, For Screw Size 1 1/8 in, Inside Diameter 1.129 in, Outside Diameter 1.847 in, Maximum Thickness 0.281 in, Minimum Thickness 0.281 in, Color Yellow, Dimensional Standards ASME B18.22.1, Inside Diameter Tolerance +/-0.012, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class Not Graded, Material Quality Standards SAE J404, Maximum Temperature 500 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 3/8-24x3/8, PK100 (U07891.037.0037)
- AMPG Shoulder Screw, M10 x 1.5 Thr Sz, 16mm Thr Lg, 25 mm Shoulder Lg, Alloy Steel (STR700M12X25)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 21/64 in Ht (CLNI20370-100P)
- ZORO SELECT Machine Screw Nut, #5-40, Brass, Not Graded, Plain, 7/64 in Ht, 100 PK (1WA65)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Alloy Steel, Zinc Yellow Finish, 5 PK (U37061.125.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Alloy Steel, Zinc Yellow Finish, 25 PK (U37061.043.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Alloy Steel, Zinc Yellow Finish, 5 PK (U37061.100.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M48 Steel, Black Oxide Finish, 2 PK (M37000.480.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK (LWXIS0370USA-100BX)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK (LWHIS0370USA-100BX)
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Steel, Black Oxide Finish, 5 PK (U37170.087.0001)
- Zoro Select Split Lock Washers