Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 1-1/4 in Steel, Zinc Plated Finish, 130 PK
Mfr # 125WS
Zoro # G4792381
product price: $189.99
/pk 130, $1.46/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 1-1/4 in
- Outside Diameter 2.036 in
- Minimum Thickness 0.312 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 125WS
- Zoro # G4792381
- Country of Origin United States
- Category Split Lock Washers
Dimensions
For Screw Size | 1-1/4 in |
Outside Diameter | 2.036 in |
Inside Diameter | 1.267 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.312 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Rockwell Hardness | C38-46 |
Description
Lock Washers,1 1/4 REGULAR SPLIT,PK130
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Oval Machine Screw, Chrome Plated Brass, 15 PK (70142)
- AVK Rivet Nut, M6-1.00 Thread Size, 120.7 mm Flange Dia., 14.73 mm L, Aluminum, 25 PK (ALA1-610-4.2)
- USA INDUSTRIALS 1/4"-20 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1/2 in Length, 25 PK (ZSCRW-72)
- HILLS HUMP Hog Ring Hillhump#3Bx100 (#3)
- ZORO SELECT Split Lock Washer, For Screw Size M20 Steel, Zinc Plated Finish, 10 PK (M37020.200.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M55390.050.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Cadmium Finish, 1000 PK (MS35338-50CD)
- ZORO SELECT Split Lock Washer, For Screw Size 1-3/4 in Steel, Black Oxide Finish, 5 PK (U37000.175.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 9/16 in Stainless Steel, Plain Finish, 10 PK (U51450.056.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 25 PK (LWLIS0620USA-025BX)
- ZORO SELECT Split Lock Washer, For Screw Size #8 Steel, Plain Finish, 100 PK (LWLIS0-8USA-100BX)
- Zoro Select Split Lock Washers