Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 1-1/2 in Steel, Zinc Plated Finish, 5 PK
Mfr # U37171.150.0001
Zoro # G6135421
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size 1-1/2 in
- Minimum Thickness 0.496 in
- Maximum Thickness 0.496 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U37171.150.0001
- Zoro # G6135421
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | 1-1/2 in |
Outside Diameter | 2.627 in |
Inside Diameter | 1.504 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.496 in |
Maximum Thickness | 0.496 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Rockwell Hardness | C38 |
Finish Type | Zinc Plated |
Bolt Compatibility | Grade 2 |
Lock Washer Type | Extra Duty |
Material Type | Steel |
Description
Split Lock Washer, Finish Zinc Plated, Material Steel, For Screw Size 1 1/2 in, Inside Diameter 1.504 in, Outside Diameter 2.627 in, Maximum Thickness 0.496 in, Minimum Thickness 0.496 in, Dimensional Standards ASME B18.21.1, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C38, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 8 mm W, 8 mm H (WWG3008081000)
- BUILDRIGHT Self-Drilling Screw, #14 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 59 PK (51650)
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91275)
- MIDWEST FASTENER Lag Screw, 3/8 in, 3 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 12 PK (35345)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (LWLIS0-60USA-100BX)
- ZORO SELECT Split Lock Washer, For Screw Size #8 Silicon Bronze, Plain Finish, 100 PK (U43150.016.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Black Oxide Finish, 25 PK (U37180.043.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #3 Steel, Zinc Plated Finish, 100 PK (U37183.009.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Black Oxide Finish, 50 PK (U37200.037.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Plain Finish, 50 PK (LWLIS050USA-050BX)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Steel, Black Oxide Finish, 100 PK (U37200.019.0001)
- Zoro Select Split Lock Washers