Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 1-1/2 in Stainless Steel, Plain Finish, 5 PK
Mfr # U51450.150.0001
Zoro # G5817253
product price: $18.29
/pk 5, $3.66/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 0.375 in
- Maximum Thickness 0.375 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51450.150.0001
- Zoro # G5817253
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | 1-1/2 in |
Outside Diameter | 2.419 in |
Inside Diameter | 1.504 in |
Details
Item | Split Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.375 in |
Maximum Thickness | 0.375 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | A2 |
Rockwell Hardness | HRC35 |
Material Quality Standards | SAE J405 302-305 (UNS S30200-S30500) |
Material Type | Stainless Steel |
Finish Type | Plain |
Bolt Compatibility | 18-8 |
REACH Compliant | Yes |
RoHS Compliant | Yes |
Lock Washer Type | Split Lock |
Made in North America | No |
Manufacturer Location | Globally Sourced |
Description
Split Lock Washer, Finish Plain, Material Stainless Steel, For Screw Size 1 1/2 in, Inside Diameter 1.504 in, Outside Diameter 2.419 in, Maximum Thickness 0.375 in, Minimum Thickness 0.375 in, Dimensional Standards ASME B18.21.1, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class 18-8, Material Quality Standards SAE J405 302-305 (UNS S30200-S30500), Outside Diameter Tolerance Not Applicable, Pack Size Small Pack, REACH Compliant Yes, Rockwell Hardness HRC35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Locking Thread Insert, 5/16" L, PK10 (217-077300)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Brass Plain Finish, 5 PK (Z9101BR)
- SAMMYS SAMMYS Vertical Rod Hanger, Concrete, 5/16 in Size, 1-3/4" L, Steel Zinc-Climaseal, 25 PK (8060925)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 3/16 in W, 3/16 in H (WWG310187018736)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Stainless Steel, Plain Finish, 5 PK (U51450.075.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 50 PK (U51450.016.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK (U51390.037.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Alloy Steel, Zinc Yellow Finish, 3400 PK (B37061.037.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Stainless Steel, Plain Finish, 5 PK (U55450.100.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Black Oxide Finish, 25 PK (U37000.050.0001)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Yellow Finish, 10 PK (08221)
- Zoro Select Split Lock Washers