Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 1-1/2 in Alloy Steel, Zinc Yellow Finish, 5 PK
Mfr # U37061.150.0001
Zoro # G9906149
product price: $8.99
/pk 5, $1.80/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Alloy Steel
- Finish Zinc Yellow
- Outside Diameter 2.419 in
- Minimum Thickness 0.375 in
- Maximum Thickness 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U37061.150.0001
- Zoro # G9906149
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | 1-1/2 in |
Outside Diameter | 2.419 in |
Inside Diameter | 1.504 in |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.005 in |
Details
Item | Split Lock Washer |
Material | Alloy Steel |
Finish | Zinc Yellow |
Minimum Thickness | 0.375 in |
Maximum Thickness | 0.375 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Application | General Purpose |
Color | Yellow |
Material Quality Standards | ASTM A307A, SAE J429 |
Manufacturer Location | Globally Sourced |
Lock Washer Type | Spring Lock |
Made in North America | No |
Description
Split Lock Washer, Finish Zinc Yellow, Material Alloy Steel, For Screw Size 1 1/2 in, Inside Diameter 1.504 in, Outside Diameter 2.419 in, Maximum Thickness 0.375 in, Minimum Thickness 0.375 in, Color Yellow, Dimensional Standards ASME B18.22.1, Inside Diameter Tolerance +/-0.005 in, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class Not Graded, Material Quality Standards ASTM A307A, SAE J429, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 1/8 in Dia., 5/16 in L, Steel Body, 500 PK (SK43BS201)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 3/4 in Overall Lg (311210RSN)
- HERITAGE Snap Pin, 5/16" x 2-1/2", Sq 2Wire ZY (SNAPY-312-2500S)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in L, 100 PK (U51000.031.0062)
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Alloy Steel, Zinc Yellow Finish, 5 PK (U37061.087.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Alloy Steel, Zinc Yellow Finish, 10 PK (U37061.075.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 9/16 in Alloy Steel, Zinc Yellow Finish, 25 PK (U37061.056.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 3000 PK (37WS)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Black Oxide Finish, 50 PK (U37180.037.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in 316 Stainless Steel, Plain Finish, 5 PK (1NY79)
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Stainless Steel, Plain Finish, 5 PK (U55450.087.0001)
- Zoro Select Lock Washers