Shop All Key Rings
Zoro Select
Split Key Ring, 25 PK
Mfr # 1F101
Zoro # G0608797
product price: $0.88
/pk 25, $0.04/ea
$0.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spring Sleeve
- Finish Nickel Plated
- Application For Holding and Preventing Loss of Checks and Tags
- Shop By Closeouts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1F101
- Zoro # G0608797
- UPC # 190735399866
- Country of Origin China
- Category Key Rings
Details
Item | Split Key Ring |
Type | Spring Sleeve |
Finish | Nickel Plated |
Application | For Holding and Preventing Loss of Checks and Tags |
Shop By | Closeouts |
Description
Split Key Ring, Spring Sleeve, Nickel Plated, For Holding and Preventing Loss of Checks and Tags, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Aluminium tube with epoxy resin coating, ETH.28-600-EP-C17 (ETH-EP)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft (1347AF)
- LUCIDA SURFACES LUCIDA SURFACES, MosaiCore Snow Hexagon 8.8 in. x10.375 in. 3mm 28MIL Glue Down Luxury Vinyl Tiles (12.25 sq.ft), 25PK (SC-4112)
- TRIMLITE Molded Door 30" x 84", Primed White (2670MHCCAR)
- ZORO SELECT Key Tag Numbered 201 to 300, White, 100 PK (33J889)
- ZORO SELECT ID Card Retractor, Swivel Clip (25DU56)
- ZORO SELECT Key Tag Numbered 101 to 200, White, 100 PK (33J888)
- ZORO SELECT Key Tag Numbered 1 to 100, White, 100 PK (33J879)
- ZORO SELECT Blank Replacement Key Tag, White, 100 PK (33J873)
- ZORO SELECT Key Tag Numbered 1 to 40, Red, 40 PK (33J886)
- KEY-BAK White MiniBak ID, Standard Clip (0056-005)
- Zoro Select Key Rings