Shop All Split End Blanks
Zoro Select
Split End Blank, Unfinished, Overall 6" L
Mfr # 720-437600
Zoro # G0984413
product price: $77.90
/ea
Free Shipping & Returns
$77.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Measurement System Fractional Inch
- Cutter Dia. 7/16 in
- Decimal Equivalent 0.4375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 720-437600
- Zoro # G0984413
- UPC # 888226093811
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 7/16 in |
Split Length | 5/8 in |
Overall Length | 6 in |
Diameter Tolerance | +0.0000"/-0.0005" |
Diameter | 7/16" |
Dimension Type | Decimal Inch |
Dia. Tolerance | +0.0000 in /-0.0005 in |
Cutter Dia. - Machining | 7/16" |
Details
Single End/Double End | Double End |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.4375 |
Item | Engraving Blank |
Material | C2 Micrograin Carbide |
End Type | Double |
Finish | Unfinished |
List Number | 720 |
Finish - Machining | Ground |
Primary Material Application | All Materials |
Description
Engraving Blank, Carbide, Double End, 7/16 in, Ground, Fractional Inch, 0.4375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bi-Metal Hole Saws (DAH180019)
- DEWALT Tape Measure, 26ft. (DWHT36926S)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #3-48UNC (341599)
- ESTWING 13 Pocket Electrician's Tool Rig (94747)
- MICRO 100 Blank, D 10 mm, Split L 12 mm, OAL 72 mm (RSM-100-1)
- MICRO 100 Blank, D 10 mm, Split L 12 mm, OAL 72 mm (RSM-100-2)
- MICRO 100 Blank, D 1/8 In, Split L 3/8 In, OAL 2 In (RS-125-2)
- MICRO 100 QC Blank, D.5000, Split L.6250, OAL2.500 (QSP-500-2.5)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 4 In (RS-500-24)
- MICRO 100 Blank, D 3/8 In, Split L 1/2 In, OAL 4 In (RS-375-24)
- MICRO 100 Blank, D 5/16 In, Split L 1/2 In, OAL 4 In (RS-312-24)
- Zoro Select Split End Blanks