Shop All Split End Blanks
Zoro Select
Split End Blank, Unfinished, Overall 6" L
Mfr # 720-250600
Zoro # G0984179
product price: $45.34
/ea
$45.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Measurement System Fractional Inch
- Cutter Dia. 1/4 in
- Decimal Equivalent 0.2500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 720-250600
- Zoro # G0984179
- UPC # 888226093651
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 1/4 in |
Split Length | 1/2 in |
Overall Length | 6 in |
Diameter | 1/4" |
Dimension Type | Decimal Inch |
Diameter Tolerance | +0.0000"/-0.0005" |
Cutter Dia. - Machining | 1/4" |
Dia. Tolerance | +0.0000 in /-0.0005 in |
Details
Single End/Double End | Double End |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.2500 |
Material | C2 Micrograin Carbide |
Finish | Unfinished |
Item | Engraving Blank |
End Type | Double |
List Number | 720 |
Finish - Machining | Ground |
Primary Material Application | All Materials |
Description
Engraving Blank, Carbide, Double End, 1/4 in, Ground, Fractional Inch, 0.2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YR60)
- ESTWING 24 OZ Masons Hammer (E3-24BLC)
- TEKTON 3/8 Inch Drive x 18 mm 12-Point Impact Socket (SID12318)
- RAPTOR Pinch Block, 7075-T6511 Aluminum (RWP-702)
- MICRO 100 Blank, D 3/16 In, Split L 3/8 In, OAL 3 In (RS-187-23)
- MICRO 100 Blank, D 3/16 In, Split L 3/8 In, OAL 2 In (RS-187-2)
- MICRO 100 Blank, D 1/4, Split L 3/8 In, OAL 2.5 In (RS-250-1)
- MICRO 100 Blank, D 5/16 In, Split L 1/2 In, OAL 4 In (RS-312-24)
- MICRO 100 Blank, D 1/4 In, Split L 3/8 In, OAL 4 In (RS-250-24)
- MICRO 100 Blank, D 2 mm, Split L 4 mm, OAL 38 mm (RSM-020-2)
- MICRO 100 Blank, D 10 mm, Split L 12 mm, OAL 72 mm (RSM-100-2)
- Zoro Select Tool Blanks