Shop All Split End Blanks
Zoro Select
Split End Blank, Unfinished, Overall 6" L
Mfr # 710-312600
Zoro # G0991258
product price: $58.14
/ea
$58.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Measurement System Fractional Inch
- Cutter Dia. 5/16 in
- Decimal Equivalent 0.3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 710-312600
- Zoro # G0991258
- UPC # 888226093248
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 5/16 in |
Split Length | 1/2 in |
Overall Length | 6 in |
Dimension Type | Decimal Inch |
Diameter Tolerance | +0.0000"/-0.0005" |
Diameter | 5/16" |
Cutter Dia. - Machining | 5/16" |
Details
Single End/Double End | Single End |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.3125 |
Item | Engraving Blank |
Finish | Unfinished |
Material | C2 Micrograin Carbide |
End Type | Single |
List Number | 710 |
Primary Material Application | All Materials |
Finish - Machining | Bright (Uncoated) |
Description
Engraving Blank, Carbide, Single End, 5/16 in, Bright (Uncoated), Fractional Inch, 0.3125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 3-Inch Gated Bucket Hook (5144LG3)
- SATA Drive 1/4in Bit Set, 31 Pc. (ST09332SJ)
- INSIZE Magnetic Stand, Chrome, 0.394 Rod Dia. (6215-60)
- STARRETT Band Saw Blade, 9 ft. 3" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-09-03)
- MELIN TOOL CO De Carbide Conical Blank 1F 1/4X1/2, Cutter Dia.: 1/4" (91053)
- MICRO 100 Blank, D 5/16, Split L 1/2 In, OAL 2.5 In (RS-312-2)
- MICRO 100 Blank, D 10 mm, Split L 12 mm, OAL 72 mm (RSM-100-1)
- MICRO 100 Blank, D 1/8, Split L 3/8 In, OAL 1.5 In (RS-125-1)
- MICRO 100 QC Blank, D .5000, Split L.6250, OAL 3.000 (QSR-500-3.0)
- MICRO 100 Centerline Blank, D .2500 In, OAL 1.50 In (QI-250)
- MICRO 100 Blank, D 3/16 In, Split L 3/8 In, OAL 3 In (RS-187-23)
- Zoro Select Split End Blanks