Shop All Split End Blanks
Zoro Select
Split End Blank, Unfinished, Overall 6" L
Mfr # 710-125600
Zoro # G0991763
product price: $27.28
/ea
$27.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Measurement System Fractional Inch
- Cutter Dia. 1/8 in
- Decimal Equivalent 0.1250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 710-125600
- Zoro # G0991763
- UPC # 888226093101
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 1/8 in |
Split Length | 3/8 in |
Overall Length | 6 in |
Dimension Type | Decimal Inch |
Diameter | 1/8" |
Diameter Tolerance | +0.0000"/-0.0005" |
Cutter Dia. - Machining | 1/8" |
Details
Single End/Double End | Single End |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.1250 |
End Type | Single |
Material | C2 Micrograin Carbide |
Item | Engraving Blank |
Finish | Unfinished |
Primary Material Application | All Materials |
List Number | 710 |
Finish - Machining | Bright (Uncoated) |
Description
Engraving Blank, Carbide, Single End, 1/8 in, Bright (Uncoated), Fractional Inch, 0.1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 9" Circular Saw Blade (L088009)
- GREENLEE Hammer (0156-11)
- GREENLEE 1 1/4 Die (128AVP)
- WESTWARD Ratcheting Wrench, Combination, 12 pt.24m (54PN63)
- MELIN TOOL CO De Carbide Conical Blank, 1F, 3/16x7/16", Overall Length: 2" (91039)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 3 In (RS-500-1)
- MICRO 100 Blank, D 1/4, Split L 3/8 In, OAL 2.5 In (RS-250-1)
- MICRO 100 Blank, D 3/16 In, Split L 3/8 In, OAL 3 In (RS-187-23)
- MICRO 100 Blank, D 1/8 In, Split L 3/8 In, OAL 3 In (RS-125-13)
- MICRO 100 Blank, D 10 mm, Split L 12 mm, OAL 72 mm (RSM-100-1)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 4 In (RS-500-24)
- Zoro Select Tool Blanks