Shop All Split End Blanks
Zoro Select
Split End Blank, Unfinished, Overall 4" L
Mfr # 720-437400
Zoro # G0984407
product price: $56.91
/ea
$56.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Measurement System Fractional Inch
- Cutter Dia. 7/16 in
- Decimal Equivalent 0.4375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 720-437400
- Zoro # G0984407
- UPC # 888226093804
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 7/16 in |
Split Length | 5/8 in |
Overall Length | 4 in |
Diameter | 7/16" |
Dimension Type | Decimal Inch |
Diameter Tolerance | +0.0000"/-0.0005" |
Dia. Tolerance | +0.0000 in /-0.0005 in |
Cutter Dia. - Machining | 7/16" |
Details
Single End/Double End | Double End |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.4375 |
End Type | Double |
Finish | Unfinished |
Material | C2 Micrograin Carbide |
Item | Engraving Blank |
List Number | 720 |
Primary Material Application | All Materials |
Finish - Machining | Ground |
Description
Engraving Blank, Carbide, Double End, 7/16 in, Ground, Fractional Inch, 0.4375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4 pc. Hose Pick Set (48-22-9217)
- PFERD 10" Mill File - Tapered, Bastard Cut (19007)
- RUKO Knockout Punch, 1-1/2", Conduit (1097112)
- STARRETT 6" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0600)
- MICRO 100 Blank, D 1/8 In, Split L 3/8 In, OAL 3 In (RS-125-13)
- MICRO 100 Blank, D 3/16 In, Split L 3/8 In, OAL 2 In (RS-187-1)
- MICRO 100 Blank, D 1/8, Split L 3/8 In, OAL 1.5 In (RS-125-1)
- MICRO 100 Blank, D 3/16 In, Split L 3/8 In, OAL 3 In (RS-187-23)
- MICRO 100 Blank, D 1/8 In, Split L 3/8 In, OAL 3 In (RS-125-23)
- MICRO 100 Blank, D 5/16, Split L 1/2 In, OAL 2.5 In (RS-312-2)
- MICRO 100 Blank, D 2 mm, Split L 4 mm, OAL 38 mm (RSM-020-2)
- Zoro Select Split End Blanks