Shop All Split End Blanks
Zoro Select
Split End Blank, Unfinished, Overall 4" L
Mfr # 720-187400
Zoro # G0991982
product price: $22.44
/ea
$22.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Measurement System Fractional Inch
- Cutter Dia. 3/16 in
- Decimal Equivalent 0.1875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 720-187400
- Zoro # G0991982
- UPC # 888226093590
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 3/16 in |
Split Length | 1/2 in |
Overall Length | 4 in |
Dimension Type | Decimal Inch |
Diameter | 3/16" |
Diameter Tolerance | +0.0000"/-0.0005" |
Cutter Dia. - Machining | 3/16" |
Details
Single End/Double End | Double End |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.1875 |
Finish | Unfinished |
Material | C2 Micrograin Carbide |
End Type | Double |
Item | Engraving Blank |
Finish - Machining | Bright (Uncoated) |
List Number | 720 |
Primary Material Application | All Materials |
Description
Engraving Blank, Carbide, Double End, 3/16 in, Bright (Uncoated), Fractional Inch, 0.1875
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5 in 79 Precision Diagonal Cutting Plier Standard Cut Pointed Nose Uninsulated (79 32 125 ESD)
- TENG TOOLS HR01 Rivet Gun (HR01)
- WRIGHT TOOL Open End Wrench, 5/8" x 11/16" (1322)
- DRILL AMERICA #30 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP30)
- MICRO 100 Blank, D 3/8 In, Split L 1/2 In, OAL 4 In (RS-375-24)
- MICRO 100 Blank, D 3/16 In, Split L 3/8 In, OAL 3 In (RS-187-23)
- MICRO 100 QC Blank, D .5000, Split L.6250, OAL 3.500 (QSR-500-3.5)
- MICRO 100 Centerline Blank, D .2500 In, OAL 1.50 In (QI-250)
- MICRO 100 Blank, D 5/16 In, Split L 1/2 In, OAL 4 In (RS-312-24)
- MICRO 100 QC Blank, D.5000, Split L.6250, OAL2.500 (QSP-500-2.5)
- MICRO 100 QC Blank, D.5000, Split L.6250, OAL3.500 (QSP-500-3.5)
- Zoro Select Tool Blanks