Shop All Split End Blanks
Zoro Select
Split End Blank, Unfinished, Overall 4" L
Mfr # 720-125400
Zoro # G0991772
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Measurement System Fractional Inch
- Cutter Dia. 1/8 in
- Decimal Equivalent 0.1250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 720-125400
- Zoro # G0991772
- UPC # 888226093545
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 1/8 in |
Split Length | 3/8 in |
Overall Length | 4 in |
Diameter Tolerance | +0.0000"/-0.0005" |
Dimension Type | Decimal Inch |
Diameter | 1/8" |
Cutter Dia. - Machining | 1/8" |
Details
Single End/Double End | Double End |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.1250 |
End Type | Double |
Item | Engraving Blank |
Material | C2 Micrograin Carbide |
Finish | Unfinished |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | All Materials |
List Number | 720 |
Description
Engraving Blank, Carbide, Double End, 1/8 in, Bright (Uncoated), Fractional Inch, 0.1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Pro-Series52 Piece Clamping Kit 14mm T-Slot With M12 X 1.75 Studs (3901-0012)
- KO-KEN Adaptor 3/8 Square 55mm 1/4 Hex Drive (BD023E-3/8)
- KRAFT TOOL Stainless Steel Cement Edg, 8" x 6" 3/4"R (CF104PF)
- METABO Tool Bag, Green, Polyester (657006000)
- MICRO 100 Blank, D 10 mm, Split L 12 mm, OAL 72 mm (RSM-100-2)
- MICRO 100 QC Blank, D .5000, Split L.6250, OAL 3.000 (QSR-500-3.0)
- MICRO 100 QC Blank, D.5000, Split L.6250, OAL3.500 (QSP-500-3.5)
- MICRO 100 Blank, D 3/16 In, Split L 3/8 In, OAL 2 In (RS-187-2)
- MICRO 100 Blank, D 3/8, Split L 1/2 In, OAL 2.5 In (RS-375-2)
- MICRO 100 Blank, D 3/8 In, Split L 1/2 In, OAL 4 In (RS-375-24)
- MICRO 100 QC Blank, D.5000, Split L.6250, OAL2.500 (QSP-500-2.5)
- Zoro Select Split End Blanks