Shop All Split End Blanks
Zoro Select
Split End Blank, Unfinished, Overall 4" L
Mfr # 710-375400
Zoro # G0991413
product price: $38.50
/ea
$38.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Measurement System Fractional Inch
- Cutter Dia. 3/8 in
- Decimal Equivalent 0.3750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 710-375400
- Zoro # G0991413
- UPC # 888226093279
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 3/8 in |
Split Length | 1/2 in |
Overall Length | 4 in |
Diameter Tolerance | +0.0000"/-0.0005" |
Diameter | 3/8" |
Dimension Type | Decimal Inch |
Cutter Dia. - Machining | 3/8" |
Details
Single End/Double End | Single End |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.3750 |
End Type | Single |
Item | Engraving Blank |
Material | C2 Micrograin Carbide |
Finish | Unfinished |
List Number | 710 |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | All Materials |
Description
Engraving Blank, Carbide, Single End, 3/8 in, Bright (Uncoated), Fractional Inch, 0.3750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Texture Brush, Double, Hemp Fiber Bristles (09885)
- COSCO Replacement Blade, For Jiffi Cutter, PK100 (COS091461)
- KO-KEN Adaptor 3/8 Square 150mm Pin type 1/4 Hex Drive (112-150P)
- WIHA TorxPlus Power Bit IP10 x 50mm (74612)
- MICRO 100 Blank, D 2 mm, Split L 4 mm, OAL 38 mm (RSM-020-2)
- MICRO 100 Blank, D 1/8 In, Split L 3/8 In, OAL 3 In (RS-125-23)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 3 In (RS-500-1)
- MICRO 100 Blank, D 10 mm, Split L 12 mm, OAL 72 mm (RSM-100-1)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 4 In (RS-500-14)
- MICRO 100 Centerline Blank, D .2500 In, OAL 1.50 In (QI-250)
- MICRO 100 Blank, D 1/8 In, Split L 3/8 In, OAL 2 In (RS-125-2)
- Zoro Select Tool Blanks