Shop All Split End Blanks
Zoro Select
Split End Blank, Unfinished, Overall 4" L
Mfr # 710-187400
Zoro # G0963702
$17.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Measurement System Fractional Inch
- Cutter Dia. 3/16 in
- Decimal Equivalent 0.1875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 710-187400
- Zoro # G0963702
- UPC # 888226093149
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 3/16 in |
Split Length | 1/2 in |
Overall Length | 4 in |
Diameter Tolerance | +0.0000"/-0.0005" |
Dimension Type | Decimal Inch |
Diameter | 3/16" |
Cutter Dia. - Machining | 3/16" |
Details
Single End/Double End | Single End |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.1875 |
Material | C2 Micrograin Carbide |
Finish | Unfinished |
Item | Engraving Blank |
End Type | Single |
List Number | 710 |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | All Materials |
Description
Engraving Blank, Carbide, Single End, 3/16 in, Bright (Uncoated), Fractional Inch, 0.1875
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Pry Bar, Bent End, 20" (KTI-71620)
- MITUTOYO Digimatic Caliper, 0-6", IP67, No SPC, Crbde (500-731-20)
- WESTWARD 1/4 in Drive Impact Socket 8 mm Size 6 pt Standard Depth, Black Oxide (4LYA6)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces Porter Cable 879553, PK 2 (R06)
- MICRO 100 Blank, D 1/8 In, Split L 3/8 In, OAL 3 In (RS-125-13)
- MICRO 100 Blank, D 10 mm, Split L 12 mm, OAL 72 mm (RSM-100-2)
- MICRO 100 Blank, D 3/8 In, Split L 1/2 In, OAL 4 In (RS-375-24)
- MICRO 100 Blank, D 3/8, Split L 1/2 In, OAL 2.5 In (RS-375-1)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 4 In (RS-500-24)
- MICRO 100 Blank, D 3/16 In, Split L 3/8 In, OAL 3 In (RS-187-23)
- MICRO 100 Blank, D 2 mm, Split L 4 mm, OAL 38 mm (RSM-020-1)
- Zoro Select Tool Blanks