Shop All Split End Blanks
Zoro Select
Split End Blank, Unfinished, Overall 3"L
Mfr # 710-437300
Zoro # G0991440
$40.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Measurement System Fractional Inch
- Cutter Dia. 7/16 in
- Decimal Equivalent 0.4375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 710-437300
- Zoro # G0991440
- UPC # 888226093309
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 7/16 in |
Split Length | 5/8 in |
Overall Length | 3 in |
Dimension Type | Decimal Inch |
Diameter | 7/16" |
Diameter Tolerance | +0.0000"/-0.0005" |
Cutter Dia. - Machining | 7/16" |
Details
Single End/Double End | Single End |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.4375 |
Finish | Unfinished |
End Type | Single |
Item | Engraving Blank |
Material | C2 Micrograin Carbide |
Primary Material Application | All Materials |
Finish - Machining | Bright (Uncoated) |
List Number | 710 |
Description
Engraving Blank, Carbide, Single End, 7/16 in, Bright (Uncoated), Fractional Inch, 0.4375
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Proto J5465 1/2" Drive Extension 36" (J5465)
- SUPERCUT 105-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (451108)
- DRILL AMERICA 7/32" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO7/32)
- DRILL AMERICA 37/64" HSS Reduced Shank Drill Bit 3/8" Shank, Flute Length: 3" (DWDRSD3/8X37/64)
- MICRO 100 Blank, D 5/16 In, Split L 1/2 In, OAL 4 In (RS-312-24)
- MICRO 100 QC Blank, D.5000, Split L.6250, OAL2.500 (QSP-500-2.5)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 4 In (RS-500-24)
- MELIN TOOL CO De Carbide Conical Blank, 1F, 3/16x7/16", Overall Length: 2" (91039)
- MICRO 100 Blank, D 1/8 In, Split L 3/8 In, OAL 3 In (RS-125-23)
- MICRO 100 Blank, D 10 mm, Split L 12 mm, OAL 72 mm (RSM-100-2)
- MICRO 100 Blank, D 3/16 In, Split L 3/8 In, OAL 2 In (RS-187-2)
- Zoro Select Split End Blanks