Shop All Split End Blanks
Zoro Select
Split End Blank, Unfinished, Overall 3" L
Mfr # 720-437300
Zoro # G0984300
product price: $52.02
/ea
$52.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Measurement System Fractional Inch
- Cutter Dia. 7/16 in
- Decimal Equivalent 0.4375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 720-437300
- Zoro # G0984300
- UPC # 888226093798
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 7/16 in |
Split Length | 5/8 in |
Overall Length | 3 in |
Diameter Tolerance | +0.0000"/-0.0005" |
Dimension Type | Decimal Inch |
Diameter | 7/16" |
Dia. Tolerance | +0.0000 in /-0.0005 in |
Cutter Dia. - Machining | 7/16" |
Details
Single End/Double End | Double End |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.4375 |
Finish | Unfinished |
End Type | Double |
Material | C2 Micrograin Carbide |
Item | Engraving Blank |
List Number | 720 |
Finish - Machining | Ground |
Primary Material Application | All Materials |
Description
Engraving Blank, Carbide, Double End, 7/16 in, Ground, Fractional Inch, 0.4375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 8 ft. 9 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHEDH06 -8'9)
- EXCEL BLADES #16 Stencil Replacement Blade - 1000 pcs. (10016)
- FREUD Ultimate Cut-Off Blade, 8 (LU85R008)
- KO-KEN T Handle Socket 1/2 6 Point 300 x 250mm (104A-1/2)
- MICRO 100 Blank, D 3/16 In, Split L 3/8 In, OAL 3 In (RS-187-23)
- MICRO 100 Blank, D 3/8 In, Split L 1/2 In, OAL 4 In (RS-375-24)
- MICRO 100 QC Blank, D.5000, Split L.6250, OAL2.500 (QSP-500-2.5)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 3 In (RS-500-1)
- MELIN TOOL CO De Carbide Conical Blank, 1F, 3/16x7/16", Overall Length: 2" (91039)
- MICRO 100 Blank, D 10 mm, Split L 12 mm, OAL 72 mm (RSM-100-1)
- MELIN TOOL CO De Carbide Conical Blank 1F 1/4X1/2, Cutter Dia.: 1/4" (91053)
- Zoro Select Split End Blanks