Shop All Split End Blanks
Zoro Select
Split End Blank, Unfinished, Overall 3" L
Mfr # 720-375300
Zoro # G0984291
product price: $41.06
/ea
$41.06
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Measurement System Fractional Inch
- Cutter Dia. 3/8 in
- Decimal Equivalent 0.3750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 720-375300
- Zoro # G0984291
- UPC # 888226093750
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 3/8 in |
Split Length | 1/2 in |
Overall Length | 3 in |
Dimension Type | Decimal Inch |
Diameter Tolerance | +0.0000"/-0.0005" |
Diameter | 3/8" |
Dia. Tolerance | +0.0000 in /-0.0005 in |
Cutter Dia. - Machining | 3/8" |
Details
Single End/Double End | Double End |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.3750 |
Material | C2 Micrograin Carbide |
End Type | Double |
Item | Engraving Blank |
Finish | Unfinished |
List Number | 720 |
Finish - Machining | Ground |
Primary Material Application | All Materials |
Description
Engraving Blank, Carbide, Double End, 3/8 in, Ground, Fractional Inch, 0.3750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7/32 (44014)
- BONDHUS. 34 Hex LWrLong (BND15919)
- ZORO SELECT Disc Magnet, 0.5 lb. Pull, PK40 (10E780)
- IRWIN BIT DRILL 9/32""COBALT CD (3016018)
- MICRO 100 Blank, D 2 mm, Split L 4 mm, OAL 38 mm (RSM-020-2)
- MICRO 100 Blank, D 5/16 In, Split L 1/2 In, OAL 4 In (RS-312-24)
- MELIN TOOL CO Se Carbide Conical Blank 1F 5/16X1/2, Single End/Double End: Single End (91020)
- MICRO 100 Blank, D 3/16 In, Split L 3/8 In, OAL 3 In (RS-187-23)
- MICRO 100 Blank, D 1/8, Split L 3/8 In, OAL 1.5 In (RS-125-1)
- MICRO 100 QC Blank, D.5000, Split L.6250, OAL2.500 (QSP-500-2.5)
- MICRO 100 Blank, D 5/16, Split L 1/2 In, OAL 2.5 In (RS-312-2)
- Zoro Select Tool Blanks