Shop All Split End Blanks
Zoro Select
Split End Blank, Unfinished, Overall 3" L
Mfr # 720-187300
Zoro # G0991967
product price: $17.72
/ea
$17.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Measurement System Fractional Inch
- Cutter Dia. 3/16 in
- Decimal Equivalent 0.1875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 720-187300
- Zoro # G0991967
- UPC # 888226093583
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 3/16 in |
Split Length | 1/2 in |
Overall Length | 3 in |
Diameter | 3/16" |
Diameter Tolerance | +0.0000"/-0.0005" |
Dimension Type | Decimal Inch |
Cutter Dia. - Machining | 3/16" |
Details
Single End/Double End | Double End |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.1875 |
Finish | Unfinished |
End Type | Double |
Item | Engraving Blank |
Material | C2 Micrograin Carbide |
List Number | 720 |
Primary Material Application | All Materials |
Finish - Machining | Bright (Uncoated) |
Description
Engraving Blank, Carbide, Double End, 3/16 in, Bright (Uncoated), Fractional Inch, 0.1875
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/16 in. x 4 in. x 6 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit (48-20-8884)
- WESTWARD 3/8 in Drive Torx(R) Socket SAE E-10 Tip, 1 1/4 in L (54TN43)
- HASSAY SAVAGE CO Keyway Broach, Square, W 3/8, Cut L 1-1/4 (13024)
- WIDIA Straight Flute Hand Tap, Taper, 4 Flutes (14096)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 4 In (RS-500-24)
- MICRO 100 Blank, D 2 mm, Split L 4 mm, OAL 38 mm (RSM-020-1)
- MICRO 100 Blank, D 1/4 In, Split L 3/8 In, OAL 4 In (RS-250-24)
- MICRO 100 Blank, D 3/8 In, Split L 1/2 In, OAL 4 In (RS-375-14)
- MICRO 100 Blank, D 1/8 In, Split L 3/8 In, OAL 2 In (RS-125-2)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 3 In (RS-500-2)
- MELIN TOOL CO De Carbide Conical Blank, 1F, 3/16x7/16", Overall Length: 2" (91039)
- Zoro Select Tool Blanks