Shop All Split End Blanks
Zoro Select
Split End Blank, Unfinished, Overall 3" L
Mfr # 720-125300
Zoro # G0991809
product price: $13.78
/ea
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Measurement System Fractional Inch
- Cutter Dia. 1/8 in
- Decimal Equivalent 0.1250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 720-125300
- Zoro # G0991809
- UPC # 888226093538
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 1/8 in |
Split Length | 3/8 in |
Overall Length | 3 in |
Diameter Tolerance | +0.0000"/-0.0005" |
Diameter | 1/8" |
Dimension Type | Decimal Inch |
Cutter Dia. - Machining | 1/8" |
Details
Single End/Double End | Double End |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.1250 |
Finish | Unfinished |
End Type | Double |
Material | C2 Micrograin Carbide |
Item | Engraving Blank |
List Number | 720 |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | All Materials |
Description
Engraving Blank, Carbide, Double End, 1/8 in, Bright (Uncoated), Fractional Inch, 0.1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO 1 to 2/.001" Deep Throat Mic (118-112)
- DEWALT Circular Saw Blades, 10 in, 60 Teeth (DWA11060)
- WORLDWIDE SOURCING #2 X 4 Phil Screwdriver (251)
- KRAFT TOOL Replacement Pro-Form Edger Handle (CF047PF)
- MICRO 100 QC Blank, D .5000, Split L.6250, OAL 3.000 (QSR-500-3.0)
- MICRO 100 QC Blank, D.5000, Split L.6250, OAL3.500 (QSP-500-3.5)
- MELIN TOOL CO Se Carbide Conical Blank 1F 5/16X1/2, Single End/Double End: Single End (91020)
- MICRO 100 Blank, D 3/16 In, Split L 3/8 In, OAL 2 In (RS-187-1)
- MELIN TOOL CO De Carbide Conical Blank, 1F, 3/16x7/16", Overall Length: 2" (91039)
- MICRO 100 Blank, D 5/16, Split L 1/2 In, OAL 2.5 In (RS-312-2)
- MICRO 100 Blank, D 1/4, Split L 3/8 In, OAL 2.5 In (RS-250-1)
- Zoro Select Split End Blanks