Shop All Split End Blanks
Zoro Select
Split End Blank, Unfinished, Overall 3" L
Mfr # 710-500300
Zoro # G0991370
product price: $47.94
/ea
$47.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Measurement System Fractional Inch
- Cutter Dia. 1/2 in
- Decimal Equivalent 0.5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 710-500300
- Zoro # G0991370
- UPC # 888226093330
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 1/2 in |
Split Length | 5/8 in |
Overall Length | 3 in |
Dimension Type | Decimal Inch |
Diameter Tolerance | +0.0000"/-0.0005" |
Diameter | 1/2" |
Cutter Dia. - Machining | 1/2" |
Details
Single End/Double End | Single End |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.5000 |
Finish | Unfinished |
Material | C2 Micrograin Carbide |
Item | Engraving Blank |
End Type | Single |
List Number | 710 |
Primary Material Application | All Materials |
Finish - Machining | Bright (Uncoated) |
Description
Engraving Blank, Carbide, Single End, 1/2 in, Bright (Uncoated), Fractional Inch, 0.5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, ER11, 3/64in (E11-003)
- GEARWRENCH 8mm 90T 12 PT Combi Ratchet Wrench (KDT86908)
- MARTIN TOOLS SPROCKET & GEAR WRENCH STRIKING 1-3/4" 12 PT IMP (MT1811B)
- HHIP 4.2mm Rubber Flex Collet (3900-1781)
- MICRO 100 Blank, D 10 mm, Split L 12 mm, OAL 72 mm (RSM-100-1)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 4 In (RS-500-14)
- MICRO 100 Centerline Blank, D .2500 In, OAL 1.50 In (QI-250)
- MICRO 100 Blank, D 3/16 In, Split L 3/8 In, OAL 2 In (RS-187-1)
- MELIN TOOL CO De Carbide Conical Blank, 1F, 3/16x7/16", Overall Length: 2" (91039)
- MICRO 100 Blank, D 1/8 In, Split L 3/8 In, OAL 3 In (RS-125-23)
- MICRO 100 QC Blank, D.5000, Split L.6250, OAL2.500 (QSP-500-2.5)
- Zoro Select Tool Blanks