Shop All Split End Blanks
Zoro Select
Split End Blank, Unfinished, Overall 3" L
Mfr # 710-375300
Zoro # G0991407
product price: $31.36
/ea
$31.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Measurement System Fractional Inch
- Cutter Dia. 3/8 in
- Decimal Equivalent 0.3750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 710-375300
- Zoro # G0991407
- UPC # 888226093262
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 3/8 in |
Split Length | 1/2 in |
Overall Length | 3 in |
Dimension Type | Decimal Inch |
Diameter | 3/8" |
Diameter Tolerance | +0.0000"/-0.0005" |
Cutter Dia. - Machining | 3/8" |
Details
Single End/Double End | Single End |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.3750 |
Finish | Unfinished |
End Type | Single |
Item | Engraving Blank |
Material | C2 Micrograin Carbide |
Primary Material Application | All Materials |
List Number | 710 |
Finish - Machining | Bright (Uncoated) |
Description
Engraving Blank, Carbide, Single End, 3/8 in, Bright (Uncoated), Fractional Inch, 0.3750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Brush Assembly (22-18-1010)
- DRILL AMERICA 5/8" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X5/8)
- TRICO Fuse Puller, Black, 5 in. L (38071)
- OTC 3/4 in Drive, 3-1/4" 8 pt SAE Socket, 8 Points (1909)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 4 In (RS-500-24)
- MICRO 100 Blank, D 1/8, Split L 3/8 In, OAL 1.5 In (RS-125-1)
- MICRO 100 Blank, D 2 mm, Split L 4 mm, OAL 38 mm (RSM-020-1)
- MELIN TOOL CO De Carbide Conical Blank, 1F, 3/16x7/16", Overall Length: 2" (91039)
- MELIN TOOL CO Se Carbide Conical Blank 1F 5/16X1/2, Single End/Double End: Single End (91020)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 3 In (RS-500-1)
- MICRO 100 QC Blank, D .5000, Split L.6250, OAL 3.500 (QSR-500-3.5)
- Zoro Select Tool Blanks