Shop All Split End Blanks
Zoro Select
Split End Blank, Unfinished, Overall 3" L
Mfr # 710-312300
Zoro # G0991343
product price: $24.74
/ea
$24.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Measurement System Fractional Inch
- Cutter Dia. 5/16 in
- Decimal Equivalent 0.3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 710-312300
- Zoro # G0991343
- UPC # 888226093224
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 5/16 in |
Split Length | 1/2 in |
Overall Length | 3 in |
Diameter Tolerance | +0.0000"/-0.0005" |
Diameter | 5/16" |
Dimension Type | Decimal Inch |
Cutter Dia. - Machining | 5/16" |
Details
Single End/Double End | Single End |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.3125 |
Finish | Unfinished |
Material | C2 Micrograin Carbide |
End Type | Single |
Item | Engraving Blank |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | All Materials |
List Number | 710 |
Description
Engraving Blank, Carbide, Single End, 5/16 in, Bright (Uncoated), Fractional Inch, 0.3125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap (1752ZR)
- HANSEN GLOBAL Hansen Global HNE50000 Hex / Torx Tray (HNE50000)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 1/2 (C18458)
- WIHA T-Handle Driver, 1/2" Drive, Chrome (29012)
- MICRO 100 Blank, D 1/4, Split L 3/8 In, OAL 2.5 In (RS-250-1)
- MICRO 100 Blank, D 5/16, Split L 1/2 In, OAL 2.5 In (RS-312-2)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 4 In (RS-500-14)
- MELIN TOOL CO De Carbide Conical Blank 1F 1/4X1/2, Cutter Dia.: 1/4" (91053)
- MICRO 100 Blank, D 1/4 In, Split L 3/8 In, OAL 4 In (RS-250-24)
- MICRO 100 Blank, D 2 mm, Split L 4 mm, OAL 38 mm (RSM-020-1)
- MICRO 100 Blank, D 3/16 In, Split L 3/8 In, OAL 2 In (RS-187-1)
- Zoro Select Split End Blanks