Shop All Split End Blanks
Zoro Select
Split End Blank, Unfinished, Overall 3" L
Mfr # 710-125300
Zoro # G0991599
product price: $9.23
/ea
Sold in multiples of 2 for $18.46
$18.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Measurement System Fractional Inch
- Cutter Dia. 1/8 in
- Decimal Equivalent 0.1250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 710-125300
- Zoro # G0991599
- UPC # 888226093088
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 1/8 in |
Split Length | 3/8 in |
Overall Length | 3 in |
Dimension Type | Decimal Inch |
Diameter Tolerance | +0.0000"/-0.0005" |
Diameter | 1/8" |
Cutter Dia. - Machining | 1/8" |
Details
Single End/Double End | Single End |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.1250 |
End Type | Single |
Item | Engraving Blank |
Material | C2 Micrograin Carbide |
Finish | Unfinished |
Primary Material Application | All Materials |
Finish - Machining | Bright (Uncoated) |
List Number | 710 |
Description
Engraving Blank, Carbide, Single End, 1/8 in, Bright (Uncoated), Fractional Inch, 0.1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Vaughan SH2 22 Oz Standard Half Hatchet (SH2)
- GREENFIELD THREADING Straight Flute Hand Tap, 1-3/8"-12, Plug, 6 Flutes, UNF (308705)
- SKB Tan Protective Case, 10.73"L x 7.38"W x 4.13"D (3I-0907-4T-E)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 3 In (RS-500-1)
- MICRO 100 Blank, D 1/8 In, Split L 3/8 In, OAL 3 In (RS-125-13)
- MICRO 100 Blank, D 2 mm, Split L 4 mm, OAL 38 mm (RSM-020-2)
- MICRO 100 Blank, D 5/16, Split L 1/2 In, OAL 2.5 In (RS-312-2)
- MICRO 100 QC Blank, D .5000, Split L.6250, OAL 3.500 (QSR-500-3.5)
- MICRO 100 QC Blank, D.5000, Split L.6250, OAL2.500 (QSP-500-2.5)
- MICRO 100 Blank, D 3/16 In, Split L 3/8 In, OAL 2 In (RS-187-2)
- Zoro Select Tool Blanks