Shop All Split End Blanks
Zoro Select
Split End Blank, Unfinished, Overall 2.5"L
Mfr # 720-375250
Zoro # G0984282
product price: $37.48
/ea
$37.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Measurement System Fractional Inch
- Cutter Dia. 3/8 in
- Decimal Equivalent 0.3750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 720-375250
- Zoro # G0984282
- UPC # 888226093743
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 3/8 in |
Split Length | 1/2 in |
Overall Length | 2-1/2 in |
Diameter Tolerance | +0.0000"/-0.0005" |
Dimension Type | Decimal Inch |
Diameter | 3/8" |
Cutter Dia. - Machining | 3/8" |
Dia. Tolerance | +0.0000 in /-0.0005 in |
Details
Single End/Double End | Double End |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.3750 |
Item | Engraving Blank |
Material | C2 Micrograin Carbide |
Finish | Unfinished |
End Type | Double |
List Number | 720 |
Primary Material Application | All Materials |
Finish - Machining | Ground |
Description
Engraving Blank, Carbide, Double End, 3/8 in, Ground, Fractional Inch, 0.3750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN798.5-KT-18 Retractable Handle (5NJ92)
- PROTO 1 in Drive Impact Socket 2 1/4 in Size, Standard Socket, black oxide (J10036T)
- WESTWARD Retaining Ring Plier, Convertible, 4 pcs. (4YP48)
- PROTO 1/4 in Drive Phillips Socket Bit SAE #2 Tip, 1 13/64 in L (J4738)
- MICRO 100 Blank, D 3/16 In, Split L 3/8 In, OAL 2 In (RS-187-2)
- MICRO 100 QC Blank, D .5000, Split L.6250, OAL 3.000 (QSR-500-3.0)
- MICRO 100 QC Blank, D.5000, Split L.6250, OAL2.500 (QSP-500-2.5)
- MICRO 100 Blank, D 2 mm, Split L 4 mm, OAL 38 mm (RSM-020-1)
- MICRO 100 Blank, D 1/8, Split L 3/8 In, OAL 1.5 In (RS-125-1)
- MICRO 100 Blank, D 5/16, Split L 1/2 In, OAL 2.5 In (RS-312-2)
- MICRO 100 Blank, D 3/8, Split L 1/2 In, OAL 2.5 In (RS-375-2)
- Zoro Select Tool Blanks