Shop All Split End Blanks
Zoro Select
Split End Blank, Unfinished, Overall 2.5"L
Mfr # 710-312250
Zoro # G0991337
product price: $21.93
/ea
$21.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Measurement System Fractional Inch
- Cutter Dia. 5/16 in
- Decimal Equivalent 0.3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 710-312250
- Zoro # G0991337
- UPC # 888226093217
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 5/16 in |
Split Length | 1/2 in |
Overall Length | 2-1/2 in |
Diameter | 5/16" |
Diameter Tolerance | +0.0000"/-0.0005" |
Dimension Type | Decimal Inch |
Cutter Dia. - Machining | 5/16" |
Details
Single End/Double End | Single End |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.3125 |
End Type | Single |
Material | C2 Micrograin Carbide |
Item | Engraving Blank |
Finish | Unfinished |
Primary Material Application | All Materials |
List Number | 710 |
Finish - Machining | Bright (Uncoated) |
Description
Engraving Blank, Carbide, Single End, 5/16 in, Bright (Uncoated), Fractional Inch, 0.3125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Pin Extractor, 3.2mm OD, 2.8mm ID (902-398)
- CHANNELLOCK 1/4 In. Drive 10 mm 6-Point Shallow Metric Socket (398152)
- POWERBUILT 1/2" 12V Impact Wrench Kit (240067)
- EKLIND 14 Piece Metric L-Shape Hex Key Set, 10614 (10614)
- MICRO 100 Blank, D 3/8 In, Split L 1/2 In, OAL 4 In (RS-375-14)
- MICRO 100 Blank, D 1/4, Split L 3/8 In, OAL 2.5 In (RS-250-1)
- MICRO 100 QC Blank, D .5000, Split L.6250, OAL 3.000 (QSR-500-3.0)
- MICRO 100 Blank, D 2 mm, Split L 4 mm, OAL 38 mm (RSM-020-1)
- MELIN TOOL CO Se Carbide Conical Blank 1F 5/16X1/2, Single End/Double End: Single End (91020)
- MICRO 100 QC Blank, D.5000, Split L.6250, OAL3.500 (QSP-500-3.5)
- MICRO 100 Blank, D 5/16 In, Split L 1/2 In, OAL 4 In (RS-312-24)
- Zoro Select Tool Blanks