Shop All Split End Blanks
Zoro Select
Split End Blank, Unfinished, Overall 2" L
Mfr # 710-250200
Zoro # G0963641
product price: $12.80
/ea
$12.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Measurement System Fractional Inch
- Cutter Dia. 1/4 in
- Decimal Equivalent 0.2500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 710-250200
- Zoro # G0963641
- UPC # 888226093163
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 1/4 in |
Split Length | 1/2 in |
Overall Length | 2 in |
Diameter Tolerance | +0.0000"/-0.0005" |
Diameter | 1/4" |
Dimension Type | Decimal Inch |
Cutter Dia. - Machining | 1/4" |
Details
Single End/Double End | Single End |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.2500 |
Finish | Unfinished |
Material | C2 Micrograin Carbide |
End Type | Single |
Item | Engraving Blank |
List Number | 710 |
Primary Material Application | All Materials |
Finish - Machining | Bright (Uncoated) |
Description
Engraving Blank, Carbide, Single End, 1/4 in, Bright (Uncoated), Fractional Inch, 0.2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC #40 (46110)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 3 Flutes (1400120600)
- ZORO SELECT Rivet Clincher, 3/16 In (HT-171)
- MAKITA 6" L x General Purpose Cutting Reciprocating Saw Blade, 6", 10/14 TPI, PK5 (723068-A-5)
- MICRO 100 Blank, D 3/8 In, Split L 1/2 In, OAL 4 In (RS-375-24)
- MICRO 100 Blank, D 3/8 In, Split L 1/2 In, OAL 4 In (RS-375-14)
- MICRO 100 QC Blank, D.5000, Split L.6250, OAL3.500 (QSP-500-3.5)
- MICRO 100 Blank, D 3/16 In, Split L 3/8 In, OAL 2 In (RS-187-1)
- MICRO 100 Blank, D 1/4, Split L 3/8 In, OAL 2.5 In (RS-250-1)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 4 In (RS-500-14)
- MICRO 100 Blank, D 3/8, Split L 1/2 In, OAL 2.5 In (RS-375-2)
- Zoro Select Split End Blanks