Shop All Faceshields and Visors
Zoro Select
Splash Shield Starter Kit
Mfr # 4540SCM
Zoro # G4174922
original price:
$78.75
5% off
new price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Visor Material Polycarbonate
- Visor Thickness 0.02 in
- Frame Material Plastic
- Visor Width 11 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4540SCM
- Zoro # G4174922
- UPC # 781963454023
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Width | 11 7/8 in |
Visor Height | 5 3/4 in |
Details
Item | Splash Shield Starter Kit |
Visor Color | Clear |
Visor Material | Polycarbonate |
Visor Thickness | 0.02 in |
Frame Material | Plastic |
Includes | 8 Frames 2 of each Color and 40 Disposable Face Shields |
Frame Color | Blue |
Suspension Adjustment Type | Hook-and-Loop |
Description
Splash Shield Starter Kit, Frame Color Blue, Frame Material Plastic, Includes 8 Frames 2 of each Color and 40 Disposable Face Shields, Suspension Adjustment Type Hook-and-Loop, Visor Color Clear, Visor Height 5 3/4 in, Visor Material Polycarbonate, Visor Thickness 0.02 in, Visor Width 11 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA NL52 Stanzoil Neoprene Gloves, 14in L, Medium Weight, Size 8 (337428)
- CONDOR Safety Sign, 10 in x 14 in, Polyethylene (480L86)
- MOON AMERICAN Fire Hose Combination Spanner Wrench - 1/4 In. - 4 In. - Aluminum (869-4)
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. V Satin Brass, LINE FORMS HERE (FS200-1422-V-SB-LINEFORMSHERE)
- ZORO SELECT Dispos Faceshield Visor, Clear, PK40 (4541LC)
- ZORO SELECT Faceshield Visor, Dispos, Clr, 5-3/4 H, PK40 (4541SC)
- ZORO SELECT Splash Shield Starter Kit (4540LCM)
- ZORO SELECT Splash Shield Frames, PK20 (SSRF002522)
- PAULSON Faceshield, High Temp, Clear, Poly, 20" (IM20-L6FX)
- PYRAMEX Faceshield Assembly, Clear Visor (S1000)
- HONEYWELL UVEX LENS WRAPAROUND CLEAR ANTI FOG (S8510)
- Zoro Select Eye Protection