Shop All Faceshields and Visors
Zoro Select
Splash Shield Starter Kit
Mfr # 4540LCM
Zoro # G3956924
original price:
$157.77
54% off
new price: $72.39
/ea
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Visor Material Polycarbonate
- Visor Thickness 0.02 in
- Includes (8) Blue Frames, (40) Disposable Face Shields
- Visor Width 11 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4540LCM
- Zoro # G3956924
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Width | 11 7/8 in |
Visor Height | 7 1/2 in |
Details
Item | Splash Shield Starter Kit |
Visor Color | Clear |
Visor Material | Polycarbonate |
Visor Thickness | 0.02 in |
Includes | (8) Blue Frames, (40) Disposable Face Shields |
Frame Color | Blue |
Frame Material | Plastic |
Suspension Adjustment Type | Hook-and-Loop |
Description
Splash Shield Starter Kit, Frame Color Blue, Frame Material Plastic, Includes (8) Blue Frames, (40) Disposable Face Shields, Suspension Adjustment Type Hook-and-Loop, Visor Color Clear, Visor Height 7 1/2 in, Visor Material Polycarbonate, Visor Thickness 0.02 in, Visor Width 11 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Flame Resistant Collared Shirt, Gray, Twill/Cotton, XL (FRS160-GRY XLG REG)
- ZORO SELECT Lockout Padlock, KA, Red, 2"H, PK3 (48JR33)
- IRONLACE Unbrkbl Shoelace Boot Lace, 84", Blk, PR1 (30011)
- CHILL-ITS BY ERGODYNE Flame Resistant Cooling Bandana, Hi-Vis Lime, Cotton (6700FR)
- ZORO SELECT Splash Shield Frames, PK20 (SSRF002522)
- ZORO SELECT Faceshield Visor, Dispos, Clr, 5-3/4 H, PK40 (4541SC)
- ZORO SELECT Dispos Faceshield Visor, Clear, PK40 (4541LC)
- ZORO SELECT Splash Shield Starter Kit (4540SCM)
- SELLSTROM Ratchet Faceshield Assembly, Gry, 8x15-1/2 (S30110)
- MSA SAFETY Faceshield Frame, Gray, For MSA Full Brim (10116628)
- MCR SAFETY Glasses, USS Single Matrix, Clear PC 8x15.5x.040, 12PK (487400)
- Zoro Select Faceshields and Visors