Shop All Sheet Gaskets
Zoro Select
Spiral Wound Metal Gasket, 8 in., 11/64 in
Mfr # 304-150-0800
Zoro # G9790654
original price:
$15.40
22% off
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8 in
- Outside Dia. 11 in
- Inside Dia. 9 3/16 in
- Metal Detectable No
- Material of Construction 304SS and Flexible Graphite with Carbon Steel Outer Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 304-150-0800
- Zoro # G9790654
- Country of Origin Multiple
- Category Sheet Gaskets
Dimensions
Pipe Size | 8 in |
Outside Dia. | 11 in |
Inside Dia. | 9 3/16 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 8 in, Inside Diameter 9 3/16 in, Outside Diameter 11 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material None
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE LOCK DRAW/CAB 3/4"" SLV (N192-484)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 10ft Roll - Black (03-165)
- SCHLAGE ELECTRONICS CO100MS70 KP RHO 606 PD Electric Mortise Lock (CO100MS70KPRHO606PR)
- HICKORY HARDWARE Ball Bearing Full Ext 14 Inch, 2PK (P1050/12-2C)
- ZORO SELECT Gasket Sheet, 1/8 in., White, PTFE (24SH-30125)
- ZORO SELECT Gasket Sheet, 1/32" Thick, 15" L, 15" W (BULK-PS-EPTFE-61)
- ZORO SELECT Gasket, 1-1/2 In, Bevel Seat, BUNA (40BSB1.5)
- ZORO SELECT Gasket, Full Face, 3/4 In, Neoprene, Black (9071FF-0150-125-0075)
- ZORO SELECT Spiral Wound Metal Gasket, 6 in., 11/64 in (304-300-0600)
- ZORO SELECT Gasket, Full Face, 12 In, 1/8 In Thick, SBR (GSFFG12)
- GARLOCK Sanitary Gasket, 2-1/2In, TRI-Clamp (40MPX-BUZ-XR-250)
- Zoro Select Sheet Gaskets