Shop All Sheet Gaskets
Zoro Select
Spiral Wound Metal Gasket, 5 in., 11/64 in
Mfr # 304-150-0500
Zoro # G9790672
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 5 in
- Outside Dia. 7 3/4 in
- Inside Dia. 6 1/8 in
- Metal Detectable No
- Material of Construction 304SS and Flexible Graphite with Carbon Steel Outer Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 304-150-0500
- Zoro # G9790672
- Country of Origin Multiple
- Category Sheet Gaskets
Dimensions
Pipe Size | 5 in |
Outside Dia. | 7 3/4 in |
Inside Dia. | 6 1/8 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 5 in, Inside Diameter 6 1/8 in, Outside Diameter 7 3/4 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material None
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Pull Handle, 316 Stainless Steel, Satin, Satin, Threaded Holes (SWP-640/S)
- MASTER MAGNETICS ALNICO BUTTON MAGNET3/4"" (07259)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Satin Brass, Walnut Grip (LV100 SB GRIP-WN)
- WRS 20" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Red Tip (01-5020R)
- ZORO SELECT Gasket, Full Face, 2 1/2 In, Neoprene, Black (9071FF-0150-125-0250)
- ZORO SELECT Spiral Wound Metal Gasket, 2-1/2, 11/64 (304-346-0250)
- ZORO SELECT Gasket, 2-1/2 In, Bevel Seat, BUNA (692-10693, 40BSB2.5)
- ZORO SELECT Gasket, Full Face, 2 In, 1/8 In Thick, SBR (GSFFG2)
- ZORO SELECT Gasket Sheet, 1/32" Thick, 15" L, 15" W (BULK-FGSM-AH-14)
- ZORO SELECT Gasket Sheet, 1/16 in., White, PTFE (24SH-30062)
- KLINGERSIL 2 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-02500-150FF-1)
- Zoro Select Sheet Gaskets