Shop All Sheet Gaskets
Zoro Select
Spiral Wound Metal Gasket, 4 in., 11/64 in
Mfr # 304-300-0400
Zoro # G9790575
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Outside Dia. 7 1/8 in
- Inside Dia. 5 in
- Metal Detectable No
- Material of Construction 304SS and Flexible Graphite with Carbon Steel Outer Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 304-300-0400
- Zoro # G9790575
- Country of Origin Multiple
- Category Sheet Gaskets
Dimensions
Pipe Size | 4 in |
Outside Dia. | 7 1/8 in |
Inside Dia. | 5 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 300, For Pipe Size 4 in, Inside Diameter 5 in, Outside Diameter 7 1/8 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material None, Inner Ring Stainless Steel Grade Not Applicable
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57798)
- MASTER MFG Yellow Big Foot Door Stop 4.75"x2., PK12 (973CS)
- PEMKO Door Frame Weatherstrip, Alum, 1-1/8 in. H (GG303AV84)
- ADAMS RITE Concealed Vertical Rod Part, Actuator Assembly (31-0944-IP)
- ZORO SELECT Gasket, Graphite/SS, 1/8In T, 39-1/2In LxW (FLEXIGRAF-M125)
- ZORO SELECT Spiral Wound Metal Gasket, 2-1/2, 11/64 (304-150-0250)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 15" L, 15" W (BULK-FGSM-AN-5)
- ZORO SELECT Spiral Wound Flange Gasket, 1/2in Pipe Sz (913M-304T-150-0050)
- ZORO SELECT Gasket, Full Face, 3/4 In, Neoprene, Black (9071FF-0150-125-0075)
- ZORO SELECT Gasket, Full Face, 3 In, SBR, Red (7124FF-0150-125-0300)
- GARLOCK Gasket, Size 3 In, I-Line, PTFE (40IT-300)
- Zoro Select Sheet Gaskets