Shop All Sheet Gaskets
Zoro Select
Spiral Wound Metal Gasket, 4 in., 11/64 in
Mfr # 304-150-0400
Zoro # G9790681
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Outside Dia. 6 7/8 in
- Inside Dia. 5 in
- Metal Detectable No
- Material of Construction 304SS and Flexible Graphite with Carbon Steel Outer Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 304-150-0400
- Zoro # G9790681
- Country of Origin Multiple
- Category Sheet Gaskets
Dimensions
Pipe Size | 4 in |
Outside Dia. | 6 7/8 in |
Inside Dia. | 5 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 4 in, Inside Diameter 5 in, Outside Diameter 6 7/8 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material None, Inner Ring Stainless Steel Grade Not Applicable
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (4500C 630)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Flat Black, Smooth Grip in Satin Brass (LV102 FBL GRIP-SM SB)
- AMERICAN GARAGE DOOR SUPPLY Radio Control Set, 1 Channel, 1 Door (9931S)
- SIMPLEX Push Button Lock, Entry, Key Override (LR1021S-26D-41)
- ZORO SELECT Gasket, Full Face, 3/4 In, Neoprene, Black (9071FF-0150-125-0075)
- ZORO SELECT Spiral Wound Metal Gasket, 3/4 in., 11/64 (304-346-0075)
- ZORO SELECT Gasket, Full Face, 2 In, Neoprene, Black (9071FF-0150-125-0200)
- ZORO SELECT Spiral Wound Metal Gasket, 5 in., 11/64 in (304-300-0500)
- ZORO SELECT Gasket, 2-1/2 In, Bevel Seat, BUNA (692-10693, 40BSB2.5)
- ZORO SELECT Gasket Sheet, 1/64" Thick, 15" L, 15" W (BULK-FGSM-AH-13)
- GARLOCK Gasket, Size 6 In, Tri-Clamp, PTFE (40MOG-600)
- Zoro Select Sheet Gaskets