Shop All Sheet Gaskets
Zoro Select
Spiral Wound Metal Gasket, 2 in., 11/64 in
Mfr # 304-346-0200
Zoro # G9790602
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Outside Dia. 4 3/8 in
- Inside Dia. 2 3/4 in
- Metal Detectable No
- Material of Construction 304SS and Flexible Graphite with Carbon Steel Outer Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 304-346-0200
- Zoro # G9790602
- Country of Origin Multiple
- Category Sheet Gaskets
Dimensions
Pipe Size | 2 in |
Outside Dia. | 4 3/8 in |
Inside Dia. | 2 3/4 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 300, 400, 600, For Pipe Size 2 in, Inside Diameter 2 3/4 in, Outside Diameter 4 3/8 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material None
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Night Latch Lever, Dane, Satin Chrome (510L-NL-D US26D)
- REV-A-SHELF Rev-A-Shelf Wood Pull Out TrashWaste Container wSoft Close (4WCSC-1532DM16-1)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile SAMPLE with EnviroStrand PET Fiber in Ocean Deep (EB302-559)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (41B722L)
- ZORO SELECT Gasket Sheet, 24 x 24 In, PTFE, White (8764V24125)
- ZORO SELECT Gasket, Graphite/SS, 1/8In T, 19-3/4In LxW (FLEXIGRAF-19125)
- ZORO SELECT Gasket, Full Face, 3 In, SBR, Red (7124FF-0150-125-0300)
- ZORO SELECT Spiral Wound Metal Gasket, 3/4 in., 11/64 (304-346-0075)
- ZORO SELECT Gasket, Full Face, 2 1/2 In, Neoprene, Black (9071FF-0150-125-0250)
- ZORO SELECT Gasket, 5" Tube Size, Coupler Connection (DXD-55)
- GOODMAN 22309501 Pipe-Flue Uf (22309501)
- Zoro Select Sheet Gaskets