Shop All Sheet Gaskets
Zoro Select
Spiral Wound Metal Gasket, 2-1/2, 11/64
Mfr # 304-346-0250
Zoro # G9790593
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2 in
- Outside Dia. 5 1/8 in
- Inside Dia. 3 1/4 in
- Metal Detectable No
- Material of Construction 304SS and Flexible Graphite with Carbon Steel Outer Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 304-346-0250
- Zoro # G9790593
- Country of Origin Multiple
- Category Sheet Gaskets
Dimensions
Pipe Size | 2 1/2 in |
Outside Dia. | 5 1/8 in |
Inside Dia. | 3 1/4 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 300, 400, 600, For Pipe Size 2 1/2 in, Inside Diameter 3 1/4 in, Outside Diameter 5 1/8 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material None
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Striker Stud W/Washer (EMC 240-52-U ZN)
- NATIONAL GUARD Door Frame Weatherstrip, 7 ft, Black (107NDKB-84)
- COPPER CREEK Colonial Knob Keyed Entry Function, Polished Stainless (CK2040PS)
- CORBIN RUSSWIN Door Closer Heavy-Duty Parallel Hold-Open Arm Backstop, 691 Light Bronze (689F04-691)
- ZORO SELECT Spiral Wound Metal Gasket, 1/2 in., 11/64 (304-150-0050)
- ZORO SELECT Spiral Wound Metal Gasket, 4 in., 11/64 in (304-150-0400)
- ZORO SELECT Spiral Wound Metal Gasket, 2 in., 11/64 in (304-346-0200)
- ZORO SELECT Gasket, Full Face, 1 In, SBR, Red (7124FF-0150-125-0100)
- ZORO SELECT Gasket, 3 In, Bevel Seat, PTFE (692-10009)
- ZORO SELECT Gasket, 2 In, Bevel Seat, BUNA (692-10692)
- USA INDUSTRIALS FDA Viton Sanitary Gasket for 2" Tube (ZUSA-SG-V-2)
- Zoro Select Sheet Gaskets