Shop All Sheet Gaskets
Zoro Select
Spiral Wound Metal Gasket, 2-1/2, 11/64
Mfr # 304-150-0250
Zoro # G9790706
original price:
$3.75
5% off
new price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2 in
- Outside Dia. 4 7/8 in
- Inside Dia. 3 1/4 in
- Metal Detectable No
- Material of Construction 304SS and Flexible Graphite with Carbon Steel Outer Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 304-150-0250
- Zoro # G9790706
- Country of Origin Multiple
- Category Sheet Gaskets
Dimensions
Pipe Size | 2 1/2 in |
Outside Dia. | 4 7/8 in |
Inside Dia. | 3 1/4 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 2 1/2 in, Inside Diameter 3 1/4 in, Outside Diameter 4 7/8 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material None
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim Jumbo, Clip, 0.92 In W, 100 Ft (2000SB3X3/4-100)
- SDC Power Supplies (TR24)
- PROSOURCE Door Hinge Sprg Hinge Adj Chrm (LR-112-PS)
- TRIMLITE Flush Door 36" x 80", Primed White (3068FHCPHBRH1D4916)
- ZORO SELECT Spiral Wound Metal Gasket, 6 in., 11/64 in (304-300-0600)
- ZORO SELECT Spiral Wound Gasket, CRIR, 6 in., 8-3/4 in. (SWCRIR-0600-P1-G-WE-OA)
- ZORO SELECT Gasket, Full Face, 3 In, Neoprene, Black (9071FF-0150-125-0300)
- ZORO SELECT Paddle Gasket, 2 In, PTFE w/304SS, White (TX-BLD-PAD-150-125-0200)
- ZORO SELECT Gasket, Graphite/SS, 1/16In T, 19-3/4In LxW (FLEXIGRAF-19062)
- ZORO SELECT Gasket Sheet, 1/8 in., White, PTFE (24SH-30125)
- GOODMAN 0154G00021 Gasket-Blwr Id Plt (0154G00021)
- Zoro Select Sheet Gaskets