Shop All Sheet Gaskets
Zoro Select
Spiral Wound Metal Gasket, 1 in., 11/64 in
Mfr # 304-346-0100
Zoro # G9790627
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Outside Dia. 2 7/8 in
- Inside Dia. 1 1/4 in
- Metal Detectable No
- Material of Construction 304SS and Flexible Graphite with Carbon Steel Outer Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 304-346-0100
- Zoro # G9790627
- Country of Origin Multiple
- Category Sheet Gaskets
Dimensions
Pipe Size | 1 in |
Outside Dia. | 2 7/8 in |
Inside Dia. | 1 1/4 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 300, 400, 600, For Pipe Size 1 in, Inside Diameter 1 1/4 in, Outside Diameter 2 7/8 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material None
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Aluminum Tamper Resistant Sliding Window Lock, Fits 1/4 inch Track, Black, 2 Pack (U 9812)
- BALDWIN ESTATE Lifetime Brass Turns Lifetime Brass (6720.003)
- STRYBUC ATW 2in Extension Link Only (37-161-2AL)
- CODEL DOORS 28" x 96" Primed 1-Panel 2-Step Interior Shaker Slab Door (2480pri8491)
- ZORO SELECT Spiral Wound Metal Gasket, 6 in., 11/64 in (304-150-0600)
- ZORO SELECT Gasket, Graphite/SS, 1/16In T, 39-1/2In LxW (FLEXIGRAF-M062)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 12" L, 12" W (ZUSAG1/8-12x12)
- ZORO SELECT Gasket, Full Face, 8 In, SBR, Red (7124FF-0150-125-0800)
- ZORO SELECT Gasket, Full Face, 12 In, 1/8 In Thick, SBR (GSFFG12)
- ZORO SELECT Gasket Sheet, 1/32" Thick, 12" L, 12" W (ZUSAGSS1/32-12x12)
- ZORO SELECT Gasket, Full Face, 6 In, Neoprene, Black (9071FF-0150-125-0600)
- Zoro Select Sheet Gaskets