Shop All Sheet Gaskets
Zoro Select
Spiral Wound Metal Gasket, 1-1/2, 11/64
Mfr # 304-346-0150
Zoro # G9790611
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Outside Dia. 3 3/4 in
- Inside Dia. 2 1/8 in
- Metal Detectable No
- Material of Construction 304SS and Flexible Graphite with Carbon Steel Outer Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 304-346-0150
- Zoro # G9790611
- Country of Origin Multiple
- Category Sheet Gaskets
Dimensions
Pipe Size | 1 1/2 in |
Outside Dia. | 3 3/4 in |
Inside Dia. | 2 1/8 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 300, 400, 600, For Pipe Size 1 1/2 in, Inside Diameter 2 1/8 in, Outside Diameter 3 3/4 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material None
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK2436)
- DURABLE OFFICE PRODUCTS Key Tags, Dark Blue, 6 PK (195707)
- ASSA ABLOY Assa: MAXIMUM + KEY BLANK (ASS-ASS-323330-865)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Clip, PK5 (470501)
- ZORO SELECT Spiral Wound Flange Gasket, 2 in Pipe Sz (316-150-0200)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 15" L, 15" W (BULK-FGSM-AN-5)
- ZORO SELECT Spiral Wound Flange Gasket, 1/2in Pipe Sz (913M-304T-150-0050)
- ZORO SELECT Spiral Wound Metal Gasket, 3 in., 11/64 in (304-150-0300)
- ZORO SELECT Silicone Sheet, 60A, 12"x12"x1/8", SemiClr (BULK-RS-S60CLRFDA-10)
- ZORO SELECT Paddle Gasket, 1 In, PTFE w/304SS, White (TX-BLD-PAD-150-125-0100)
- J.W. WINCO JW Winco GN6311.1-20-K Thrust Pad (6311.1-20-K)
- Zoro Select Sheet Gaskets