Shop All Flange & Ring Gaskets
Zoro Select
Spiral Wound Gasket with PTFE Filler, 6", 1/8" Thick, #150
Mfr # BULK-FG-2028
Zoro # G2438319
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6 in
- Outside Dia. 8 3/4 in
- Inside Dia. 7 3/16 in
- Bolt Holes 0
- Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-2028
- Zoro # G2438319
- UPC # 193005319281
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 6 in |
Outside Dia. | 8 3/4 in |
Inside Dia. | 7 3/16 in |
Details
Bolt Holes | 0 |
Thickness | 1/8 in |
Material of Construction | 304 Stainless Steel |
Flange Class | Class 150 |
Color | Metallic |
Item | Spiral Wound Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Standards | ASME B16.20 |
Type | Spiral Wound |
Temp. Range (F) | -300 Degrees to 1200 Degrees |
Market | Industrial |
For Flange ANSI Class | 150 |
For Piping System | Food and Beverage |
Spiral Winding Material | Stainless Steel |
Filler Material | PTFE |
Spiral Winding Stainless Steel Grade | 304 |
Outer Ring Material | Carbon Steel |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 6 in, Inside Diameter 7 3/16 in, Outside Diameter 8 3/4 in, Thickness 3/16 in, Filler Material PTFE, Outer Ring Material Carbon Steel, Minimum Operating Temperature -300 Degrees F, Maximum Operating Temperature 1,200 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Stainless Steel Grade Not Applicable, Standards ASME B16.20, Market Industrial, System of Measurement Inch
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Patio Door Handle Set, Dull (C 1131)
- ARROW Cylindrical Locks (APL02-ST-605)
- RUSTICWARE Rusticware 950SN 1-1/4" Cabinet Knob Satin Nickel (950SN)
- HARDWARE RESOURCES Heavy Duty 3 mm Cam Adj Zinc Die Cast Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.3554.65)
- ZORO SELECT Flange Gasket, Full Face, 2.5 In, Silicone (4CYW9)
- ZORO SELECT Flange Gasket, Full Face, 2" Pipe (BULK-FG-665)
- ZORO SELECT Flange Gasket, 1 in., 1/8 in., Green (4401RG-0150-125-0100)
- ZORO SELECT Flange Gasket, 2-1/2 in., 1/8 in., White (24SH-RG-0150-125-0250)
- ZORO SELECT Flange Gasket, 2 in., 1/16 in., Green (4401RG-0150-062-0200)
- ZORO SELECT Full Face Rnfcd Graphite Flange Gasket 6" Pipe, 1/16" T, #150 (BULK-FG-971)
- ASAHI Flange Gasket, 1-13/64" Inside Dia., Black (3114010)
- Zoro Select Flange & Ring Gaskets