Shop All Flange & Ring Gaskets
Zoro Select
Spiral Wound Gasket with Graphite Filler, 6", 1/8" Thick, #150
Mfr # BULK-FG-1983
Zoro # G2438163
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6 in
- Outside Dia. 8 3/4 in
- Inside Dia. 7 3/16 in
- Bolt Holes 0
- Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-1983
- Zoro # G2438163
- UPC # 193005319151
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 6 in |
Outside Dia. | 8 3/4 in |
Inside Dia. | 7 3/16 in |
Details
Bolt Holes | 0 |
Thickness | 1/8 in |
Material of Construction | 304 Stainless Steel |
Flange Class | Class 150 |
Color | Metallic |
Item | Spiral Wound Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Type | Spiral Wound |
Standards | ASME B16.20 |
Temp. Range (F) | -300 Degrees to 1200 Degrees |
Outer Ring Material | Carbon Steel |
Spiral Winding Material | Stainless Steel |
Filler Material | Graphite |
Spiral Winding Stainless Steel Grade | 304 |
For Flange ANSI Class | 150 |
For Piping System | Food and Beverage |
Market | Industrial |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 6 in, Inside Diameter 7 3/16 in, Outside Diameter 8 3/4 in, Thickness 3/16 in, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -300 Degrees F, Maximum Operating Temperature 1,200 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Stainless Steel Grade Not Applicable, Standards ASME B16.20, Market Industrial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC 24in Channel Balance (62FC-24B-5)
- NATIONAL HARDWARE LOCK DRAW/CAB 3/4"" SLV (N192-484)
- SARGENT Manual Hydraulic Sargent 1431 Door Closer Heavy Duty Interior and Exterior, Silver (1431-P10-EN)
- MASTER LOCK No7 Padlock And Cable (719-D)
- ZORO SELECT Flange Gasket, Ring, 3" Pipe (BULK-FG-529)
- ZORO SELECT Full Face Aramid Flange Gasket for 3" Pipe, 1/16" Thick, #150 (BULK-FG-8)
- ZORO SELECT Full Face PTFE Flange Gasket for 4" Pipe, 1/8" Thick, #300 (BULK-FG-1221)
- ZORO SELECT Flange Gasket, Ring, 1-1/4" Pipe (BULK-FG-1422)
- ZORO SELECT Flange Gasket, Full Face, 10" Pipe (BULK-FG-119)
- ZORO SELECT Gasket, Ring, 1/2 In, Virgin PTFE, White, Thickness: 1/16" (D004150R202027)
- ZORO SELECT Full Face ePTFE Flange Gasket for 1-1/4" Pipe, 1/16" Thick, #150 (BULK-FG-1882)
- Zoro Select Flange & Ring Gaskets