Shop All Flange & Ring Gaskets
Zoro Select
Spiral Wound Gasket with Graphite Filler, 3", 1/8" Thick, #300
Mfr # BULK-FG-2001
Zoro # G2438118
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Outside Dia. 5 7/8 in
- Inside Dia. 4 in
- Bolt Holes 0
- Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-2001
- Zoro # G2438118
- UPC # 193005319199
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 3 in |
Outside Dia. | 5 7/8 in |
Inside Dia. | 4 in |
Details
Bolt Holes | 0 |
Thickness | 1/8 in |
Material of Construction | 304 Stainless Steel |
Flange Class | Class 300 |
Color | Metallic |
Item | Spiral Wound Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Type | Spiral Wound |
Standards | ASME B16.20 |
Temp. Range (F) | -300 Degrees to 1200 Degrees |
For Flange ANSI Class | 300 |
For Piping System | Food and Beverage |
Market | Industrial |
Spiral Winding Material | Stainless Steel |
Outer Ring Material | Carbon Steel |
Filler Material | Graphite |
Spiral Winding Stainless Steel Grade | 304 |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 300, For Pipe Size 3 in, Inside Diameter 4 in, Outside Diameter 5 7/8 in, Thickness 3/16 in, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -300 Degrees F, Maximum Operating Temperature 1,200 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Stainless Steel Grade Not Applicable, Standards ASME B16.20, Market Industrial, System of Measurement Inch
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Exhaust Port, Latching 4 In, 1/4 In. Doors (EL414)
- AMEROCK BP55277ORB-50PACK 5-1/16" (128 mm) CTC Blackrock Cab Pull ORB (BP55277ORB-50PACK)
- ILCO Ilco: Key Blanks, CC1 CLUB CAR GOLF CART (ILCO-CC1)
- JEFFREY ALEXANDER 160 mm Center-to-Center Matte Black Belcastel 1 Cabinet Pull (MO6373-160MB)
- ZORO SELECT Gasket, Ring, 3 In, Virgin PTFE, White (D030150R204027)
- ZORO SELECT Raised Face PTFE Flange Gasket for 5" Pipe, 1/16" Thick, #150 (BULK-FG-1062)
- ZORO SELECT Flange Gasket, 6 in., 1/8 in., Green (4401RG-0150-125-0600)
- ZORO SELECT Flange Gasket, Ring, 4 In, Graphite (FLEXIGRAF-RG-0150-062-0400)
- ZORO SELECT Flange Gasket, Ring, 2 1/2 In, PTFE (TX-150-0250-N)
- ZORO SELECT Spiral Wound Gasket with PTFE Filler, 1", 1/8" Thick, #300 (BULK-FG-2041)
- ASAHI Flange Gasket, 9-51/64" Inside Dia., Black (3114100)
- Zoro Select Flange & Ring Gaskets