Shop All Flange & Ring Gaskets
Zoro Select
Spiral Wound Gasket with Graphite Filler, 2", 1/8" Thick, #600
Mfr # BULK-FG-3079
Zoro # G2438258
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Outside Dia. 4 3/8 in
- Inside Dia. 2 3/4 in
- Bolt Holes 0
- Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-3079
- Zoro # G2438258
- UPC # 193005339234
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2 in |
Outside Dia. | 4 3/8 in |
Inside Dia. | 2 3/4 in |
Details
Bolt Holes | 0 |
Thickness | 1/8 in |
Material of Construction | 304 Stainless Steel |
Flange Class | Class 600 |
Color | Metallic |
Item | Spiral Wound Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Type | Spiral Wound |
Standards | ASME B16.20 |
Temp. Range (F) | -300 Degrees to 1200 Degrees |
For Flange ANSI Class | 600 |
For Piping System | Food and Beverage |
Market | Industrial |
Spiral Winding Material | Stainless Steel |
Filler Material | Graphite |
Spiral Winding Stainless Steel Grade | 304 |
Outer Ring Material | Carbon Steel |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 600, For Pipe Size 2 in, Inside Diameter 2 3/4 in, Outside Diameter 4 3/8 in, Thickness 3/16 in, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -300 Degrees F, Maximum Operating Temperature 1,200 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Stainless Steel Grade Not Applicable, Standards ASME B16.21, Resistance Properties Chemical-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN PRESTIGE Knob Lockset, Privacy, Knob, Grade 2 (93530-004)
- USA INDUSTRIALS FDA Buna-N Sanitary Gasket for 1" Tube (ZUSA-SG-H-1)
- USA INDUSTRIALS FDA Buna-N Cam and Groove Gasket for 4" Hose Coupling (ZUSA-CAM-HFDA-4)
- SURE-LOC HARDWARE Sure-Loc Hardware Round Pocket Door Pull, Passage, Satin Brass (DP-R01 SB)
- ZORO SELECT Flange Gasket, Ring, 6 In, PTFE (TX-150-0600-N)
- ZORO SELECT Raised Face PTFE Flange Gasket for 12" Pipe, 1/8" Thick, #150 (BULK-FG-1090)
- ZORO SELECT Flange Gasket, Ring, 4" Pipe (BULK-FG-531)
- ZORO SELECT Flange Gasket, Full Face, 6 In, Silicone (4CYX4)
- ZORO SELECT Gasket, Ring, 1 In, Virgin PTFE, White, Temp. Range (F): -450 to 500 (D010150R202027)
- ZORO SELECT Flange Gasket, Full Face, 2" Pipe (BULK-FG-665)
- GORE Ring Gasket, 1 In, Expanded PTFE (STYLE 800)
- Zoro Select Flange & Ring Gaskets