Shop All Flange & Ring Gaskets
Zoro Select
Spiral Wound Gasket with Graphite Filler, 1-1/2", 1/8" Thick, #600
Mfr # BULK-FG-3078
Zoro # G2438389
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/8 in
- Color Metallic
- Product Type Flange Gasket
- Standards ASME B16.20
- Type Spiral Wound
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-3078
- Zoro # G2438389
- UPC # 193005339227
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Outside Dia. | 3 3/4 in |
Pipe Size | 1 1/2 in |
Inside Dia. | 2 1/8 in |
Details
Thickness | 1/8 in |
Color | Metallic |
Product Type | Flange Gasket |
Item | Spiral Wound Flange Gasket |
Standards | ASME B16.20 |
Type | Spiral Wound |
Temp. Range (F) | -300 Degrees to 1200 Degrees |
Bolt Holes | 0 |
Metal Detectable | No |
Material of Construction | 304 Stainless Steel |
Flange Class | Class 600 |
Spiral Winding Material | Stainless Steel |
Spiral Winding Stainless Steel Grade | 304 |
Market | Industrial |
Outer Ring Material | Carbon Steel |
Filler Material | Graphite |
For Flange ANSI Class | 600 |
For Piping System | Food and Beverage |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 600, For Pipe Size 1 1/2 in, Inside Diameter 2 1/8 in, Outside Diameter 3 3/4 in, Thickness 3/16 in, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -300 Degrees F, Maximum Operating Temperature 1,200 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Stainless Steel Grade Not Applicable, Standards ASME B16.21, Resistance Properties Chemical-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 2-1/2", Rod Dia. 2.500", PK2 (2HZZ3)
- ZORO SELECT 1 1/4 in W x 72 in H Steel Continuous Hinge (4PB30)
- ZORO SELECT Grommet, Buna-N, MS 35489-4, PK50 (3MRG4)
- PERFECT SHUTTERS 15 Inch x 39 Inch Louver Exterior Vinyl Shutter, PR (LVR-15-39-49)
- ZORO SELECT Full Face PTFE Flange Gasket for 1" Pipe, 1/16" Thick, #150 (BULK-FG-1145)
- ZORO SELECT Gasket, SVGMS400 (SVGMS400)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 1-1/2", 1/8" Thick, #1500 (BULK-FG-3101)
- ZORO SELECT Gasket, Ring, 1 1/4 In, Virgin PTFE, White (D012150R202027)
- ZORO SELECT Flange Gasket, 4 in., 1/8 in., White, PTFE (24SH-RG-0150-125-0400)
- ZORO SELECT Full Face Aramid Flange Gasket for 3" Pipe, 1/16" Thick, #150 (BULK-FG-8)
- ZORO SELECT Raised Face Graphite Flange Gasket for 4" Pipe, 1/16" T, #150 (BULK-FG-1612)
- Zoro Select Flange & Ring Gaskets