Shop All Sheet Gaskets
Zoro Select
Spiral Wound Flange Gasket, 1/2in Pipe Sz
Mfr # 913M-304T-150-0050
Zoro # G109989906
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outer Ring Material Carbon Steel
- Rim Stripe Color White
- For Flange Surface Type Flat Surface, Raised Surface
- For Flange ANSI Class 150
- For Piping System Industrial Process
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 913M-304T-150-0050
- Zoro # G109989906
- Country of Origin Multiple
- Category Sheet Gaskets
Details
Item | Spiral Wound Flange Gasket |
Outer Ring Material | Carbon Steel |
Rim Stripe Color | White |
For Flange Surface Type | Flat Surface, Raised Surface |
For Flange ANSI Class | 150 |
For Piping System | Industrial Process |
Spiral Winding Stainless Steel Grade | 304 |
Inner Ring Stainless Steel Grade | 304 |
FDA Approved | No |
Outside Rim Color | Yellow |
Inner Ring Material | Stainless Steel |
Filler Material | PTFE |
Market | Industrial |
Spiral Winding Material | Stainless Steel |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 1/2 in, Inside Diameter 9/16 in, Outside Diameter 1 15/16 in, Thickness 3/16 in, Rim Stripe Color White, Outside Rim Color Yellow, Filler Material PTFE, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 500 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCURIDE Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W (C 3832-E22D)
- X1 TOOLS R-113 Square O-Ring ID: 9/16, CS 3/32, OD 3/4 16 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R113x16)
- BELWITH PRODUCTS Belwith Products 1140 2 Pack Knob Glass & Spindle (778896)
- LCN Manual Pneumatic 4820 Series Pneumatic Operators Door Closer Heavy Duty Interior and Exterior (4822-REG/18 AL)
- ZORO SELECT Paddle Gasket, 1 In, PTFE w/304SS, White (TX-BLD-PAD-150-125-0100)
- ZORO SELECT Gasket Sheet, Synthetic Fibers (C-4401)
- ZORO SELECT Gasket, Full Face, 3 In, 1/8 In Thick, SBR (GSFFG3)
- ZORO SELECT Gasket Sheet, 12 x 12 In, PTFE, White (8764V12125)
- ZORO SELECT Gasket, Full Face, 3 In, SBR, Red (7124FF-0150-125-0300)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 12" L, 12" W (ZUSAG1/16-12x12)
- KLINGERSIL 12 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-12000-150FF-2)
- Zoro Select Sheet Gaskets