Shop All Sheet Gaskets
Zoro Select
Spiral Wound Flange Gasket, 1 in Pipe Sz
Mfr # 913M-304T-150-0100
Zoro # G609990044
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outer Ring Material Carbon Steel
- Inner Ring Stainless Steel Grade 304
- Rim Stripe Color White
- Filler Material PTFE
- Spiral Winding Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 913M-304T-150-0100
- Zoro # G609990044
- Country of Origin Multiple
- Category Sheet Gaskets
Details
Item | Spiral Wound Flange Gasket |
Outer Ring Material | Carbon Steel |
Inner Ring Stainless Steel Grade | 304 |
Rim Stripe Color | White |
Filler Material | PTFE |
Spiral Winding Material | Stainless Steel |
Spiral Winding Stainless Steel Grade | 304 |
For Piping System | Industrial Process |
For Flange ANSI Class | 150 |
Market | Industrial |
Inner Ring Material | Stainless Steel |
For Flange Surface Type | Flat Surface, Raised Surface |
FDA Approved | No |
Outside Rim Color | Yellow |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 1 in, Inside Diameter 1 1/16 in, Outside Diameter 2 11/16 in, Thickness 3/16 in, Rim Stripe Color White, Outside Rim Color Yellow, Filler Material PTFE, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 500 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D Threshold Replacement Insert, 38 in L, 114 in W, Vinyl, Gray (13524)
- AMEROCK Monument 10-1/16 inch 256mm Center-to-Center Champagne Bronze Cabinet Pull (BP36910CZ)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-Rw/PA DKBRZ)
- MSI Cecily SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0510-SAM)
- ZORO SELECT Gasket Sheet, Synthetic Fibers (C-4401)
- ZORO SELECT Gasket, Full Face, 2 1/2 In, SBR, Red (7124FF-0150-125-0250)
- ZORO SELECT Gasket, Full Face, 12 In, 1/8 In Thick, SBR (GSFFG12)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 12" L, 12" W (ZUSAG1/8-12x12)
- ZORO SELECT Spiral Wound Metal Gasket, 1 in., 11/64 in (304-346-0100)
- ZORO SELECT Spiral Wound Metal Gasket, 3 in., 11/64 in (304-346-0300)
- JONES STEPHENS Gasket, Extra Heavy, Dual Tite, 12" (V97012)
- Zoro Select Sheet Gaskets