Shop All Welding Accessories
Zoro Select
Spiral Tip Cleaner Set, 21 Piece, 2.5 In L
Mfr # 2CYX5
Zoro # G2795353
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Master Set
- Characteristics 2-1/2 in Length, Tip Sizes 77-30
- Application For Cleaning Tip Orifices
- Includes Aluminum Case
- Features Use for Nozzle Cleaning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2CYX5
- Zoro # G2795353
- UPC # 190735441268
- Country of Origin Multiple
- Category Welding Accessories
Dimensions
Compatible Nozzle Diameter | 3 in |
Tool Length | 3 in |
Compatible Tip Diameter | 3 in |
Compatible Tip Size | #77 to #30 |
Details
Item | Spiral Tip Cleaner Set |
Type | Master Set |
Characteristics | 2-1/2 in Length, Tip Sizes 77-30 |
Application | For Cleaning Tip Orifices |
Includes | Aluminum Case |
Features | Use for Nozzle Cleaning |
Product Type | Spiral Tip Cleaner Set |
Number of Tip Cleaners | 21 |
Description
Spiral Tip Cleaner Set, Number of Tip Cleaners 21, Compatible Tip Diameter 3 in, Compatible Nozzle Diameter 3 in, Compatible Tip Size #77 to #30, Features Use for Nozzle Cleaning, Includes Aluminum Case, Product Type Spiral Tip Cleaner Set, Tool Length 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BEAUTY TOOLS Soldering Kit, 50W, Iron Plated Copper Tip (PSK50)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.035", 44 lb (ED033033)
- MILLER ELECTRIC Fingertip Control (195269)
- LONGEVITY Welding Cart for Welders or Plasma Cutters (880395)
- ZORO SELECT Antispatter, Aerosol Can, Liquid, 16 oz (ES-16-A)
- ZORO SELECT CANTESCO(R) CERAMIC ANTI-SPATTER (CRM-16-A)
- ZORO SELECT Triple Flint Lighter, w/ 1 Flint Renewal (2CYY2)
- ZORO SELECT Spiral Tip Cleaner Set, 13 Piece, 2.5 In L (2CYY5)
- ZORO SELECT Triple Flint Lighter, w/Flint and Cleaner (2CYY1)
- ZORO SELECT CANTESCO(R) PREMIUM WIRE LUBE PADS, PK6 (P-LUBE-6)
- BESSEY Magnetic Square, 48.5 lb. (WMS-3)
- Zoro Select Welding Accessories