Shop All Welding Accessories
Zoro Select
Spiral Tip Cleaner Set, 13 Piece, 4.5 In L
Mfr # 2CYX6
Zoro # G1070955
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Extra Long
- Characteristics 4-1/2 in Length Tip Sizes: 67, 8, 10, 12, 14, 15, 16, 17, 18, 22, 24, 26
- Application For Cleaning Tip Orifices
- Includes Aluminum Case
- Features Use for Nozzle Cleaning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2CYX6
- Zoro # G1070955
- UPC # 190735441275
- Country of Origin Multiple
- Category Welding Accessories
Dimensions
Compatible Tip Size | #67 to #8 |
Compatible Nozzle Diameter | 1 21/32 in |
Tool Length | 5 in |
Compatible Tip Diameter | 1 21/32 in |
Details
Item | Spiral Tip Cleaner Set |
Type | Extra Long |
Characteristics | 4-1/2 in Length Tip Sizes: 67, 8, 10, 12, 14, 15, 16, 17, 18, 22, 24, 26 |
Application | For Cleaning Tip Orifices |
Includes | Aluminum Case |
Features | Use for Nozzle Cleaning |
Number of Tip Cleaners | 13 |
Product Type | Spiral Tip Cleaner Set |
Description
Spiral Tip Cleaner Set, Number of Tip Cleaners 13, Compatible Tip Diameter 1 21/32 in, Compatible Nozzle Diameter 1 21/32 in, Compatible Tip Size #67 to #8, Features Use for Nozzle Cleaning, Includes Aluminum Case, Product Type Spiral Tip Cleaner Set, Tool Length 5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Msa 454-475405 Skullgard Cap With Fas-Trac Suspension; Large; Natural Tan (454-475405)
- PRO WELD 1-3/8" x Copper Collet (CDB-008)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (KH1016)
- AMERICAN TORCH TIP Cutting Tip, size 2 (164-2)
- ZORO SELECT Dye Penetrant, Can, Red, 16 oz (P301W-A)
- ZORO SELECT Triple Flint Lighter, w/Flint and Cleaner (2CYY1)
- ZORO SELECT CANTESCO(R) PREMIUM WIRE LUBE PADS, PK6 (P-LUBE-6)
- ZORO SELECT CANTESCO(R) PREMIUM WIRE FEED LUBRICANT (LUBE4OZ)
- ZORO SELECT Antispatter, Aerosol Can, Liquid, 16 oz (ES-16-A)
- ZORO SELECT Ground Clamp 300A, Jaw Open 2 1/2ln (19N770)
- POWERWELD Coolant Fluid, 6°F/14°C (COOL2)
- Zoro Select Welding Accessories