Shop All Hammer Parts
Zoro Select
Spiral Rest Button, Steel, 1-17/32in.
Mfr # 22690.0143
Zoro # G9986067
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 17/32 in
- Head Material Steel
- Type Fixture Component
- Impact Rated No
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22690.0143
- Zoro # G9986067
- Country of Origin Germany
- Category Hammer Parts
Dimensions
Overall Length | 1 17/32 in |
Details
Head Material | Steel |
Type | Fixture Component |
Impact Rated | No |
Material | Steel |
Item | Spiral Rest Button |
For Use With | Milling or Maching Processes, Hardware to Be Used As Seat, Stop, or Thrust Pad |
Description
Spiral Rest Button, Type Fixture Component, Material Steel, Head Material Steel, Overall Length 1 17/32 in, For Use With Milling or Maching Processes, Hardware to Be Used As Seat, Stop, or Thrust Pad, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1124U)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11554)
- WERA Torque Screwdriver, 1/4", 11 in.-lb. (05074722001)
- URREA Metal ball impact adapter 3/4"Fx1"M (7655B)
- ZORO SELECT Tee Nut, Steel, 3/4in. (23020.068)
- LINK HANDLES Framing Hammer Handle, 18", Fire, Contractr (65902)
- LINK HANDLES Sledge Handle, 36", Fire Finish, Contractor (64419GRA)
- LINK HANDLES Hammer Handle, 3-4 lb., 14", Fire, Contractr (65746GRA)
- LINK HANDLES Posthole Digger Handle, 72", Contractor (66761)
- LEATHERMAN Mut, Multi-Tool Carbon Scraper (930361)
- LINK HANDLES Pick Handle, 36", Wax, Industrial (65031)
- Zoro Select Hammer Parts