Shop All Extension Taps
Zoro Select
Spiral Point Tap, Plug 3 Flutes
Mfr # 21028
Zoro # G7471703
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M16-2
- Shank Dia. 12.00mm
- Tap Style Spiral Point
- Tap Chamfer Plug
- Tap Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21028
- Zoro # G7471703
- Country of Origin United States
- Category Extension Taps
Dimensions
Tap Thread Size | M16-2 |
Shank Dia. | 12.00mm |
Tap Dimension Type | Metric |
Tap Size | M16 |
Overall Length | 152.00mm |
Thread Length | 46.00mm |
Pitch Diameter Limit | D7 |
Tap Length Standard | ANSI |
75% Thread Drill Size | 14.00 mm |
Shank Length | 4 3/16 in |
65% Thread Drill Size | 9/16 in |
Thread Size | M16x2 |
Square Size | 0.3600 in |
55% Thread Drill Size | 14.50 mm |
Size | M16 |
Description
Extension Tap, Thread Size M16x2, Metric Coarse, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/16" x 12" Black Oxide Drill Bit (DW1604)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- PROTO 1/4 in Drive Impact Socket 8 mm Size, Standard Socket, black oxide (J6908MHF)
- GREY PNEUMATIC SKT 3/8" DRIVE X 4MM HEX DR IM (GP1904M)
- ZORO SELECT Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes (16307)
- ZORO SELECT Pipe Tap Plug, 5 Flutes (15422)
- ZORO SELECT Pipe Tap, 1/8"-27, Plug, 4 Flutes, NPT (15416)
- ZORO SELECT Pipe Tap, 1/8"-27, Plug, 4 Flutes, NPT (15419)
- ZORO SELECT Spiral Point Tap, #10-24, Plug, UNC, 2 Flutes (15258)
- ZORO SELECT Spiral Point Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes (20913)
- REGAL CUTTING TOOLS #5-40 H2 2 Flt. Plug Spiral Point Extension Tap - 4" (091375AS)
- Zoro Select Extension Taps