Shop All Extension Taps
Zoro Select
Spiral Point Tap Plug, 3 Flutes
Mfr # 17632
Zoro # G6607097
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.590"
- Tap Thread Size 3/4"-10
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17632
- Zoro # G6607097
- Country of Origin United States
- Category Extension Taps
Dimensions
Shank Dia. | 0.590" |
Tap Thread Size | 3/4"-10 |
Tap Dimension Type | Inch |
Tap Size | 3/4" |
Overall Length | 6" |
Thread Length | 2" |
Pitch Diameter Limit | H3 |
Tap Length Standard | ANSI |
55% Thread Drill Size | 17.20 mm |
75% Thread Drill Size | 16.50 mm |
65% Thread Drill Size | 16.90 mm |
Thread Size | 3/4"-10 |
Shank Length | 4 in |
Square Size | 0.4420 in |
Size | 3/4" |
Description
Extension Tap, Thread Size 3/4 In.-10, UNC, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11601)
- CRESCENT NICHOLSON Metal Ferruled File Handle, Length 3 3/4 in, Dia 15/16 in, Wood (21520N)
- KANCA Machinist Hammer 1000g (HAM- 1000)
- GRIP TIGHT TOOLS 4-1/2 in. Classic Turbo Cut Diamond Blade, 10PK (B1550-10)
- ZORO SELECT Pipe Tap, 1/8"-27, Plug, 4 Flutes, NPT (15416)
- ZORO SELECT Spiral Point Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes (20913)
- ZORO SELECT Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes (16307)
- ZORO SELECT Pipe Tap, 1/8"-27, Plug, 4 Flutes, NPT (15419)
- ZORO SELECT Pipe Tap Plug, 5 Flutes (15422)
- ZORO SELECT Spiral Point Tap, #10-24, Plug, UNC, 2 Flutes (15258)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 1-8 Tap Thread Size, TiAlN Coated (137857 1-8)
- Zoro Select Extension Taps